ML2450G - Tam Gry Flat 2G In-Use CVR Exp

Taymac

  • $39.40 (Each)
  • $39.40 (Each)

  • $236.40 (Per 6)
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
ML2450G
Manufacturer
Taymac
Manufacturer's Part Number
ML2450G
Description
Tam Gry Flat 2G In-Use CVR Exp
Weatherproof Cover, Polycarbonate/Neoprene Rubber Material, Gray, 5.77 In Length, 3 In Width, 2 Gang, Keyhole Mount, 0.794 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
050169917350 / 0050169917350 / 00050169917350
Weight per unit
0.794 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.40 (Each)
Standard Packaging
$236.40 (Per 6)
Resources
Images
 
 
ML2450G - Large Image
 
ML2450G - Large Image
 
ML2450G - Large Image
 
ML2450G - Video
Other Links
 
 
ML2450G - Other
 
ML2450G - Other
 
ML2450G - Other
Attachments
 
 
ML2450G - Specification Sheet
Specifications Sheets
 
 
ML2450G - Specification Sheet
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
Polycarbonate/Neoprene Rubber
Number of Gangs
2
Shape
Expandable
Cover Type
Expandable;In-Use
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
5.77 in
Width
3 in
Size
Standard
Descriptions
Short Description
Weatherproof Cover, Polycarbonate/Neoprene Rubber, Gray, 6 per Shrink
Product Type
Weatherproof Cover
Long Description
Weatherproof Cover, Polycarbonate/Neoprene Rubber Material, Gray, 5.77 in Length, 3 in Width, 2 Gang, Keyhole Mount, 0.794 lb
Special Features
Keyhole Mounting System
Construction
Nonmetallic
extra long description
RACO ML2450G 2G WP EXPANDABLE IN-US
Description
TAM GRY FLAT 2G IN-USE CVR EXP
Additional Information
for use with
Weatherproof Protection
includes
Attached Gasket;Mounting Hardware
Mounting Type
keyhole Mount
Standards Met
UL mA;NEC 406.9B;NEMA 3R
package quantity
6 per Shrink
pallet quantity
1134
Packaging Type
Shrink
media
Yes
Manufacturer Information
Manufacturers Part Number
ML2450G
Brand
Taymac
GTIN
00050169917350
UPC
050169917350
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Weight
0.794 lb
Standard Package
6
Weight per each
0.794
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed
Application
In Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat