UA9FL - PVC Long Radius Elbow

Carlon

  • $115.33 (Each)
  • $115.33 (Each)

Availability: Currently Out Of Stock
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
UA9FL
Manufacturer
Carlon
Manufacturer's Part Number
UA9FL
Description
PVC Long Radius Elbow
Schedule 40 Elbow, Size 3 Inches, Bend Radius 36 Inches, Bend Angle 90 Degrees, Material PVC
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Schedule 40 Elbows
UNSPSC
N/A
UPC/GTIN
034481067283 / 00034481067283
Weight per unit
8.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.33 (Each)
Resources
Images
 
 
UA9FL - Small Image
 
UA9FL - Large Image
Attachments
 
 
UA9FL - Specification Sheet
Other Links
 
 
UA9FL - Other
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
Gray
Dimensions and Weight
Size
59.82 Inches
Descriptions
Product Type
3 Inch SCH 40 90 Deg X 36INCH Elbow
Description
PVC LONG RADIUS ELBOW
Long Description
Schedule 40 Elbow, Size 3 Inches, Bend Radius 36 Inches, Bend Angle 90 Degrees, Material PVC
extra long description
ABB UA9FL 3 INCH SCH 40 90 DEG X 36
Additional Information
outside diameter
3.5
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
UA9FL
GTIN
00034481067283
UPC
034481067283
Taxonomies, Classifications, and Categories
Type
Rigid Non-Metallic Conduit-Schedule 40 Elbows
Trade Size
Trade Size
3
Packaging
Weight per each
8.39
Carton
1
Uses, Certifications, and Standards
standard
UL E323335
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UA9FL.
Jump To:

Cross Referenced

These items are similar to UA9FL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133820 Cantex 00088700014503
PVC-3009036 Madison Electric 00784297804885
UA9FL Thomas & Betts 00034481067283
1439 Topaz 00751338500631
EL39036NM Eaton Crouse-Hinds n/a

* All prices subject to change.

Begin Live Chat