UA5AJ - 2" STD 22-1/2D Elb

Carlon

  • $15.46 (Each)
  • $15.46 (Each)

  • $1,545.88 (Per 100)
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
UA5AJ
Manufacturer
Carlon
Manufacturer's Part Number
UA5AJ
Description
2" STD 22-1/2D Elb
Schedule 40 Elbow, Size 2 Inches, Bend Radius Standard, Bend Angle 22-1/2 Degrees, Material PVC
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
034481225263 / 00034481225263
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.46 (Each)
Carton
$15.46 (Each)
Resources
Images
 
 
UA5AJ - Small Image
 
UA5AJ - Large Image
Other Links
 
 
UA5AJ - Other
Attachments
 
 
UA5AJ - Specification Sheet
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
Gray;Grey
Dimensions and Weight
Size
7.34 Inches
Descriptions
Description
2" STD 22-1/2D ELB
Product Type
2 Inch SCH 40 STD 22-1/2 Deg Elbow
extra long description
ABB UA5AJ 2 INCH SCH 40 STD 22-1/2
Long Description
Schedule 40 Elbow, Size 2 Inches, Bend Radius Standard, Bend Angle 22-1/2 Degrees, Material PVC
Additional Information
outside diameter
2.375
Manufacturer Information
Manufacturers Part Number
UA5AJ
Brand
Carlon
GTIN
00034481225263
UPC
034481225263
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Rigid Non-Metallic Conduit-Schedule 40 Elbows
Trade Size
Trade Size
2 Inches
Packaging
Weight per each
0.48
Carton
1
Uses, Certifications, and Standards
standard
UL E323335
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UA5AJ.
Jump To:

Cross Referenced

These items are similar to UA5AJ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5134067 Cantex 00088700010611
UA5AJ Thomas & Betts 00034481225263

* All prices subject to change.

Begin Live Chat