TY534M - 6" "Ty-Rap" Cable Tie

Ty-Rap

  • $68.72 (Per 100)
  • $0.69 (Each)

  • $68.72 (Per 100)

  • $343.60 (Per 500)
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
TY534M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY534M
Description
6" "Ty-Rap" Cable Tie
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 152MM (6 Inches), Width Of 3.6MM (0.14 Inch), Thickness Of 1MM (0.04 Inches), Tensile Strength Rating Of 177 Newtons (40 Pounds), #8 Screw For Mounting
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210807003 / 5414363066071 / 00786210807003
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.69 (Each)
Carton
$68.72 (Per 100)
Standard Packaging
$343.60 (Per 500)
Resources
Images
 
 
TY534M - Large Image
 
TY534M - Small Image
 
TY534M - Large Image
 
TY534M - Large Image
360 Images
 
 
TY534M - 360 Image
Attachments
 
 
TY534M - Specification Sheet
Other Links
 
 
TY534M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.04
Width
0.14
Length
6
Descriptions
Description
6" "TY-RAP" CABLE TIE
Product Type
CBL Tie 40LB 6IN Nat Nyl MTG Hole
Long Description
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 152mm (6 Inches), Width of 3.6mm (0.14 Inch), Thickness of 1mm (0.04 Inches), Tensile Strength Rating of 177 Newtons (40 pounds), #8 Screw for Mounting
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
extra long description
ABB TY534M CBL TIE 40LB 6IN NAT NYL
Additional Information
Tensile Strength
40;180
Manufacturer Information
Manufacturers Part Number
TY534M
Brand
Ty-Rap
GTIN
00786210807003
UPC
786210807003
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Integrated Mounting Hole
Availability
minimum qty
100
Packaging
Weight per each
0.002
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY534M.
Jump To:

Similar Items

Similar items are close alternatives to TY534M, though they may not be 100% alike.

Dome-Top® Barb Ty Clamp Tie, Intermediate Cross Section, #8 (M4) Screw, 6.6 (168...
  • Our Part #: BC1.5IS8M
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BC1.5I-S8-M
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($383.22) ·
BC1.5IS8M - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$383.22

Per 1,000

QTY:
Each
Add
Nsi GRP-M630N 6”, Natrl Screw MNT 3
  • Our Part #: GRPM630N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GRP-M630N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($10.72) ·
GRPM630N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$10.72

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to TY534M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT30125MH8C Burndy 00781810335208
M 530 Greaves n/a
IT15IMH-C Ideal Industries n/a
93320 ILSCO 00783669001778
19252-0158 Molex n/a
20314 Morris 00601986203142
530MH NSi Industries 00662381050502
PLC1.5I-S8-C Panduit 00074983550586
TIE6TB SELECTOR SWITCH 00781035210106
L-5-30MH-9-C Thomas & Betts 00728494915203
TY34M Thomas & Betts 00786210824864
TY534M Thomas & Betts 00786210807003
T30MR9C2 HellermannTyton 00089306075288
T50MRT9M4 HellermannTyton 00089306086642
BC1.5I-S8-C Panduit n/a
L-5-30MH-9-C Catamount n/a
18-I150N-C Qualtek n/a

* All prices subject to change.

Begin Live Chat