TY529M - 30" Ty-Rap

Ty-Rap

  • $159.80 (Per 50)
  • $3.20 (Each)

  • $159.80 (Per 50)

  • $319.60 (Per 100)

  • $1,598.00 (Per 500)
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
TY529M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY529M
Description
30" Ty-Rap
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21S Rated For Ah-2 Plenum and As A Flexible Cable and Conduit Support, Length Of 770.61MM (30.34 Inches), Width Of 6.93MM (0.273 Inches), Thickness Of 1.52MM (0.06 Inches), Tensile Strength Rating Of 534 Newtons (120 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210830735 / 5414363065944 / 00786210830735
Weight per unit
0.018 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$3.20 (Each)
Carton
$159.80 (Per 50)
Standard Packaging
$1,598.00 (Per 500)
Resources
Images
 
 
TY529M - Small Image
 
TY529M - Large Image
 
TY529M - Large Image
 
TY529M - Large Image
360 Images
 
 
TY529M - 360 Image
Attachments
 
 
TY529M - Specification Sheet
Other Links
 
 
TY529M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Width
0.273
Length
30.34
Descriptions
Description
30" TY-RAP
Product Type
CBL Tie 120LB 30IN Natural Nylon
extra long description
ABB TY529M CBL TIE 120LB 30IN NATUR
Long Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 770.61mm (30.34 Inches), Width of 6.93mm (0.273 Inches), Thickness of 1.52mm (0.06 Inches), Tensile Strength Rating of 534 Newtons (120 pounds)
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
120
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY529M
GTIN
00786210830735
UPC
786210830735
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
50
Packaging
Weight per each
0.018
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY529M.
Jump To:

Similar Items

Similar items are close alternatives to TY529M, though they may not be 100% alike.

The BT9LH-L Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round ...
  • Our Part #: BT9LHL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BT9LH-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($105.96) · 500 ($1,059.60) ·
BT9LHL - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$105.96

Per 50

QTY:
Each
Add
The Powergrp GRP-30175 50-Count Resealable Pack Of Type 21 Natural-Colored Super...
  • Our Part #: GRP30175
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GRP-30175
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($68.92) ·
GRP30175 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$68.92

Per 50

QTY:
Each
Add
Cross Referenced

These items are similar to TY529M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
53184 3M Electrical Products 00051128531846
CT175900Q Burndy 00781810333747
10618 Denison n/a
46-330 Gardner Bender 00032076463304
CT175-30NAT0C GC-Waldom Electronics n/a
IT10H-L Ideal Industries n/a
20086 Morris 00601986200868
30175 NSi Industries 00662381050144
PLT8H-D Panduit n/a
PLT8H-L Panduit 00074983540969
TIE30EHD SELECTOR SWITCH 00781035210175
TY29M Thomas & Betts 00786210830674
TY529M Thomas & Betts 00786210830735
T150L9X2 HellermannTyton 00089306062646
BT9LH-L Panduit 00074983412976
17-HD750N-C Qualtek n/a
TY5277M Thomas & Betts 00786210870823

* All prices subject to change.

Begin Live Chat