TC200X200AL - Four-Way Mounting Base, Natural Nylon 6.6 For Temp

Ty-Rap

  • $3.84 (Each)
  • $3.84 (Each)

  • $191.89 (Per 50)

  • $3,837.82 (Per 1,000)
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
TC200X200AL
Manufacturer
Ty-Rap
Manufacturer's Part Number
TC200X200A-L
Description
Four-Way Mounting Base, Natural Nylon 6.6 For Temp
Four-Way Mounting Base, Natural Nylon 6.6 For Temperatures Up to 65 Degrees Celsius (149 F), Length Of 50.8MM (2.0 Inches), Width Of 50.8MM (2.0 Inches), Height Of 7.4MM (0.290 Inches), Self-Adhesive/Screw Mounting Method, #8 Screw, Mounting Hole Size Of 4.3MM (0.169 Inches), 50 Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
786210492971 / 5414363075042 / 00786210492971
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.84 (Each)
Carton
$191.89 (Per 50)
Resources
Images
 
 
TC200X200AL - Small Image
 
TC200X200AL - Large Image
Attachments
 
 
TC200X200AL - Specification Sheet
Other Links
 
 
TC200X200AL - Other
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Natural
Descriptions
Description
FOUR-WAY MOUNTING BASE, NATURAL NYLON 6.6 FOR TEMP
Product Type
4WAY MTG Base 2X2IN Nat Ny SCR/Adh
extra long description
ABB TC200X200A-L 4WAY MTG BASE 2X2I
Long Description
Four-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Length of 50.8mm (2.0 Inches), Width of 50.8mm (2.0 Inches), Height of 7.4mm (0.290 Inches), Self-Adhesive/Screw Mounting Method, #8 Screw, Mounting Hole Size of 4.3mm (0.169 Inches), 50 Pack
Special Features
Eliminates errors in premounting the base with respect to its orientation to wire bundle direction
Manufacturer Information
Manufacturers Part Number
TC200X200A-L
Brand
Ty-Rap
GTIN
00786210492971
UPC
786210492971
Taxonomies, Classifications, and Categories
Type
MOUNTING BASE
Packaging
Weight per each
1.25
Carton
50
Uses, Certifications, and Standards
Operating Temperature
-40 to +185 F
Mounting
Adhesive/Screw
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TC200X200AL.
Jump To:

Cross Referenced

These items are similar to TC200X200AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FTH20A NSi Industries 00662381055729
FTH20A-B NSi Industries 00662381055736
ABM4H-A-L Panduit 00074983584765
TC200X200A-L Thomas & Betts 00786210492971
TC368A Thomas & Betts 00786210712246

* All prices subject to change.

Begin Live Chat