SRPE500F0C - Spiral Wrap 1/2 BK Uv R.Cut

Catamount

  • $194.43 (Per Reel)
  • $194.43 (Per Reel)

  • $583.29 (Per 3 Reels)

Availability: Currently Out Of Stock

QTY:
Reels
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SRPE500F0C
Manufacturer
Catamount
Manufacturer's Part Number
SRPE-500F-0-C
Description
Spiral Wrap 1/2 BK Uv R.Cut
Spiral Wrap, Polyethylene Material, Black, 102 MM Length, 0.5 In (Dia.) Width, Weather Resistant, Uv Resistant, +122 °F Operating Temperature, 4.4 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131604 - Spiral wrapping
UPC/EAN/GTIN
728494113708 / 5414363053521 / 00728494113708
Weight per unit
4.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
Reel
Unit
$194.43 (Per Reel)
Standard Packaging
$583.29 (Per 3 Reels)
Resources
Images
 
 
SRPE500F0C - Small Image
 
SRPE500F0C - Large Image
Attachments
 
 
SRPE500F0C - Specification Sheet
Other Links
 
 
SRPE500F0C - Other
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
Polyethylene
Material, Color, and Finish
Style
Spiral Wrap
Color
Black
Dimensions and Weight
Length
102 mm
Width
12.7 mm (Dia.);0.5 in (Dia.)
Descriptions
Product Type
Spiral Wrap
Long Description
Spiral Wrap, Polyethylene Material, Black, 102 mm Length, 0.5 in (Dia.) Width, Weather Resistant, UV Resistant, +122 °F Operating Temperature, 4.4 lb
Features
Forward Cut Spiral Wrap, Black Polyethylene for Temperatures up to 50 Degrees Celsius (122 F), Weather and Ultraviolet Resistant, Outside Diameter of 12.7mm (0.50 Inches), Pitch of 14.30mm (0.563 Inches), Nominal Wall Thickness of 1.57mm (0.062 Inches), 30.48m Reel (100 Feet)
Short Description
Spiral Wrap, Polyethylene, Black, 102 mm
Description
SPIRAL WRAP 1/2 BK UV R.CUT
extra long description
ABB SRPE-500F-0-C SPIRAL WRAP FWDCU
Special Features
Perfect for protection of bundles from .063 to 7 inch diameters
Additional Information
Resistance Properties
Weather Resistant;UV Resistant
Maximum Operating Temperature
+50 °C;+122 °F
Made in USA
yes
package quantity
3 PK;1 CT
Wall Thickness
0.062 in , 1.57 mm
minimum bundle diameter
0.375 in , 9.5 mm
outside diameter
0.50 in , 12.7 mm
maximum bundle diameter
4 in , 101.2 mm
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
SRPE-500F-0-C
GTIN
00728494113708
UPC
728494113708
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Spiral Wrap
Packaging
Weight
4.4 lb
Weight per reel
4.4
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SRPE500F0C.
Jump To:

Similar Items

Similar items are close alternatives to SRPE500F0C, though they may not be 100% alike.

.500 Black Poly Spiral Wrap
  • Our Part #: SRPE5000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SRPE-5000
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Reel ($109.30) ·
SRPE5000 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$109.30

Per Reel

QTY:
Reels
Add

* All prices subject to change.

Begin Live Chat