SP6DS - SGL&DBL SVC Post Conn

Blackburn Grounding

  • $220.28 (Each)
  • $220.28 (Each)

  • $5,507.06 (Per 25)

  • $22,028.22 (Per 100)

  • $33,042.33 (Per 150)
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
SP6DS
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP6DS
Description
SGL&DBL SVC Post Conn
Service Post Connector, #2 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Conductor Size, 2/0 Awg (Stranded);2/0 Awg (Solid);50 SQ.MM (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783786805327 / 5415022349191 / 00783786805327
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$220.28 (Each)
Carton
$5,507.06 (Per 25)
Standard Packaging
$33,042.33 (Per 150)
Resources
Images
 
 
SP6DS - Small Image
 
SP6DS - Large Image
 
SP6DS - Large Image
 
SP6DS - Large Image
 
SP6DS - Large Image
 
SP6DS - Large Image
360 Images
 
 
SP6DS - 360 Image
Attachments
 
 
SP6DS - Specification Sheet
Other Links
 
 
SP6DS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
No
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Product Type
Service Post Connector
Long Description
Service Post Connector, #2 AWG (Stranded);#2 AWG (Solid);35 sq.mm (Stranded) Conductor Size, 2/0 AWG (Stranded);2/0 AWG (Solid);50 sq.mm (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V ac, 0.1 lb/EA
Short Description
Single Service Post Connector, 2/0 - 2 stranded, 2 solid, stud size 1/2 - 13 x 11 1/4
Special Features
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy
Description
SGL&DBL SVC POST CONN
extra long description
ABB SP6DS DBLVST
Additional Information
Minimum Conductor Size
#2 AWG (Stranded);#2 AWG (Solid);35 sq.mm (Stranded)
Maximum Conductor Size
2/0 AWG (Stranded);2/0 AWG (Solid);50 sq.mm (Stranded)
For Stud Size
1/2 in - 13 x 3/4 in
Insulated/Non-Insulated
Non-Insulated
for use with
For Copper to Copper Connections;For Grounding of Steel Structures;Transformers using one or two Cables;For Tapping one or two Cables from Bus Bar
Maximum Voltage Rating
600 V ac
Made in USA
yes
Standards Met
UL Listed E9809, 486A, 467;CSA Certified
package quantity
1 CT;150 PK
Manufacturer Information
Brand
Blackburn Grounding
sub brand
Blackburn
Manufacturers Part Number
SP6DS
GTIN
00783786805327
UPC
783786805327
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Grounding
Packaging
Weight
0.1 lb/EA
Weight per each
0.095
Carton
25
Package
150
Uses, Certifications, and Standards
Application
For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP6DS.
Jump To:

Similar Items

Similar items are close alternatives to SP6DS, though they may not be 100% alike.

Service Post Connector, #2 Awg (Solid);#2/0 Awg (Stranded) Conductor Size, Non-I...
  • Our Part #: SP220Q
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP220Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,429.81) ·
SP220Q - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$57.19

Each

QTY:
Each
Add
Mechanical Grounding Connector, Cable to Flat, 2-2/0 Awg (STR) / 2-3/0 Awg (Sol)...
  • Our Part #: K2C26
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K2C26
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($4,852.25) ·
K2C26 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$194.09

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SP6DS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C26 Burndy 00781810257401
K2C26G11 Burndy 00781810161777
DGM13 DOSSERT n/a
K2S2/0 Hubbell Power Systems n/a
SCS 6 Penn-Union 00785037596480
SP6DS Thomas & Betts 00783786805327
K2S-2/0 Anderson n/a
DGM-13 DOSSERT n/a
BS2-2/0 Greaves 78449170805
BS2-20 Greaves 00784491708057
SCS-6 ILSCO 78366981224
SPDS-6 ILSCO 78366923316
SP2-2/0-Q Panduit 07498371670
SCS-6 Penn-Union 78503759648

* All prices subject to change.

Begin Live Chat