SP5SS - Service Post Connector

Blackburn Grounding

  • $145.30 (Each)
  • $145.30 (Each)

  • $7,264.92 (Per 50)

  • $14,529.83 (Per 100)

  • $29,059.66 (Per 200)
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
SP5SS
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP5SS
Description
Service Post Connector
Service Post Connector, #2 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Conductor Size, 1/0 Awg (Stranded);1/0 Awg (Solid);50 SQ.MM (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac, 0.21 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786121519 / 00783786121519
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.30 (Each)
Carton
$7,264.92 (Per 50)
Standard Packaging
$29,059.66 (Per 200)
Resources
Images
 
 
SP5SS - Small Image
 
SP5SS - Large Image
 
SP5SS - Large Image
Attachments
 
 
SP5SS - Specification Sheet
Other Links
 
 
SP5SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
No
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Product Type
Service Post Connector
Long Description
Service Post Connector, #2 AWG (Stranded);#2 AWG (Solid);35 sq.mm (Stranded) Conductor Size, 1/0 AWG (Stranded);1/0 AWG (Solid);50 sq.mm (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V ac, 0.21 lb/EA
Short Description
Single Service Post Connector, 1/0 - 2 stranded, 2 solid, stud size 1/2 - 13 x 3/4
Special Features
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy
Description
SERVICE POST CONNECTOR
extra long description
ABB SP5SS SERVICE POST/SGL 1/0-2 ST
Additional Information
Minimum Conductor Size
#2 AWG (Stranded);#2 AWG (Solid);35 sq.mm (Stranded)
Maximum Conductor Size
1/0 AWG (Stranded);1/0 AWG (Solid);50 sq.mm (Stranded)
For Stud Size
1/2 in - 13 x 3/4 in
Insulated/Non-Insulated
Non-Insulated
for use with
For Copper to Copper Connections;For Grounding of Steel Structures;Transformers using one or two Cables;For Tapping one or two Cables from Bus Bar
Maximum Voltage Rating
600 V ac
Made in USA
yes
Standards Met
UL Listed E9809, 486A, 467;CSA Certified
package quantity
50 CT;200 PK
Manufacturer Information
Brand
Blackburn Grounding
sub brand
Blackburn
Manufacturers Part Number
SP5SS
GTIN
00783786121519
UPC
783786121519
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Grounding
Packaging
Weight
0.21 lb/EA
Weight per each
0.21
Carton
50
Package
200
Uses, Certifications, and Standards
standard
UL E9809
Application
For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP5SS.
Jump To:

Cross Referenced

These items are similar to SP5SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-1/0 Anderson n/a
KC25 Burndy 00781810255650
DGN10 DOSSERT n/a
DGN-10 DOSSERT n/a
BS1-10 Greaves 00784491707609
BS1-1/0 Greaves 78449170760
KS1/0 Hubbell Power Systems 09635931888
SPSS-5 ILSCO 00783669233353
SPSS5 ILSCO n/a
SSS-5 ILSCO 00783669862201
SSS5 ILSCO 78366986220
SPM-6L NSi Industries 00662381021052
SPM6L NSi Industries 66238102105
SP1-1/0-L Panduit 07498371643
SSS 5 Penn-Union 00785037654302
SSS-5 Penn-Union 78503765430
SP5SS Thomas & Betts 00783786121519
TBCOSP5SS Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat