RAA217 - 22-18 Butt Splice (Bulk)

Sta-Kon

  • $0.77 (Each)
  • $0.77 (Each)

  • $76.73 (Per 100)

  • $767.30 (Per 1,000)

  • $7,673.00 (Per 10,000)

Availability: Currently Out Of Stock
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
RAA217
Manufacturer
Sta-Kon
Manufacturer's Part Number
RAA217
Description
22-18 Butt Splice (Bulk)
Expanded Vinyl Insulated Butt Splice, Length 1.13 Inches, Width .25 Inches, Maximum Insulation Diameter .155, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated, 1, 000 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210817965 / 5414363158028 / 00786210817965
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.77 (Each)
Carton
$767.30 (Per 1,000)
Standard Packaging
$7,673.00 (Per 10,000)
Resources
Images
 
 
RAA217 - Small Image
 
RAA217 - Large Image
360 Images
 
 
RAA217 - 360 Image
Attachments
 
 
RAA217 - Specification Sheet
Other Links
 
 
RAA217 - Other
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
600 V
Material
Copper
Material, Color, and Finish
Finish
Electro -Tin Plated
Color
Red
Descriptions
Description
22-18 BUTT SPLICE (BULK)
Product Type
Exp Ins Vinyl Butt Splce, 22-18 Le
extra long description
ABB RAA217 EXP INS VINYL BUTT SPLCE
Long Description
Expanded Vinyl Insulated Butt Splice, Length 1.13 Inches, Width .25 Inches, Maximum Insulation Diameter .155, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated, 1,000 Pack
Special Features
In butt splices, the wires are butted together and crimped at each end of the splice. These splices are color-coded according to wire size
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RAA217
GTIN
00786210817965
UPC
786210817965
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Butt Splice
Packaging
Weight per each
0.003
Carton
1000
Package
10000
Uses, Certifications, and Standards
Temperature Rating
105 C
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RAA217.
Jump To:

Cross Referenced

These items are similar to RAA217 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B42401 3M Electrical Products n/a
MV18BC 3M Electrical Products n/a
34070 Amprobe n/a
BS16 Burndy 00781810805169
RAA217 Thomas & Betts 00786210817965
RAA217-170 Thomas & Betts 00786210817972
BSV18L 3M Electrical Products 00054007702689
MVU18BCK 3M Electrical Products 00054007013150
83-9281 Ideal Industries 00783250490448
B22-V NSi Industries 00662381067500
B22-V-S NSi Industries 00662381067609
B4A Penn-Union 00785037905107
2RA18X Thomas & Betts 00786210807195
A1B VANTEX n/a
RAA217170 Thomas & Betts 78621081797

* All prices subject to change.

Begin Live Chat