N219EG - 4-Hole Flat 90

Superstrut

  • $35.47 (Each)
  • $35.47 (Each)

  • $886.79 (Per 25)

  • $3,547.16 (Per 100)
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
N219EG
Manufacturer
Superstrut
Manufacturer's Part Number
N 219EG
Description
4-Hole Flat 90
Corner Plate, Steel, Silver Galvanized/Electro-Galvanized, Silver, 5-3/8 In Length, 3-1/2 In Height, 1/4 In Thickness, 90 ° Angle, 9/16 In Hole Size, 4 Holes, 76.81 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162307 - Mounting plates
UPC/GTIN
616013027141 / 00616013027141
Weight per unit
0.768 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.47 (Each)
Carton
$886.79 (Per 25)
Resources
Images
 
 
N219EG - Small Image
 
N219EG - Large Image
 
N219EG - Large Image
 
N219EG - Large Image
 
N219EG - Large Image
Specifications Sheets
 
 
N219EG - Specification Sheet
360 Images
 
 
N219EG - 360 Image
Attachments
 
 
N219EG - Specification Sheet
Other Links
 
 
N219EG - Other
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
Steel
Material, Color, and Finish
Finish
Silver Galvanized/Electro-Galvanized
Color
Silver
Dimensions and Weight
Thickness
1/4 in
Height
3-1/2 in
Length
5-3/8 in
Descriptions
Description
4-HOLE FLAT 90
Product Type
Corner Plate
Long Description
Corner Plate, Steel, Silver Galvanized/Electro-Galvanized, Silver, 5-3/8 in Length, 3-1/2 in Height, 1/4 in Thickness, 90 ° Angle, 9/16 in Hole Size, 4 Holes, 76.81 lb/100
Features
Plate, 90 Degree Corner, Height 3-1/2 Inches, Length 5-3/8 Inches, Hole Diameter 9/16 Inch on 1-7/8 Inch Centers, Electro-Galvanized Steel
Short Description
Corner Plate, Steel, Silver Galvanized/Electro-Galvanized
Special Features
Excellent Corrosion Resistance
extra long description
ABB N 219EG 90 DEGREE ANGLE FITTING
Additional Information
angle
90 °
Hole Size
9/16 in
Number of Holes
4
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
N 219EG
sub brand
Superstrut(R)
GTIN
00616013027141
UPC
616013027141
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
90 degree Angle Fittings
Packaging
Weight
76.81 lb/100
Weight per each
0.768
Carton
25
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of N219EG.
Jump To:

Similar Items

Similar items are close alternatives to N219EG, though they may not be 100% alike.

Four Hole Corner Plate, Zinc Plated, 3-1/2 In Width, 5-3/8 In Height, 4 Holes, 7...
  • Our Part #: B143ZN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B143 ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 25 ($162.25) ·
B143ZN - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat