LT950P - 1/2" 90D NM LT Bullet

T&B Ind Fitting

  • $18.95 (Each)
  • $18.95 (Each)

  • $189.55 (Per 10)

  • $947.74 (Per 50)

  • $1,895.47 (Per 100)
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
LT950P
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
LT950P
Description
1/2" 90D NM LT Bullet
1/2 Inch 90 Degree Non-Metallic Liquidtight Bullet Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210450728 / 5414363100775 / 00786210450728
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.95 (Each)
Carton
$189.55 (Per 10)
Standard Packaging
$947.74 (Per 50)
Resources
Images
 
 
LT950P - Small Image
 
LT950P - Large Image
 
LT950P - Large Image
 
LT950P - Large Image
 
LT950P - Large Image
360 Images
 
 
LT950P - 360 Image
Attachments
 
 
LT950P - Specification Sheet
Other Links
 
 
LT950P - Other
 
LT950P - Other
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
Thermoplastic
Dimensions and Weight
Size
1/2 INCH
Descriptions
Product Type
1/2 Inch 90 Deg Bullet Connector
Description
1/2" 90D NM LT BULLET
Long Description
1/2 Inch 90 Degree Non-Metallic Liquidtight Bullet Connector
extra long description
ABB LT950P 1/2 INCH 90 DEG BULLET C
Manufacturer Information
Manufacturers Part Number
LT950P
Brand
T&B Ind Fitting
GTIN
00786210450728
UPC
786210450728
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Bullet-90 Degree
Packaging
Weight per each
0.075
Carton
10
Package
50
Uses, Certifications, and Standards
Application
T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT950P.
Jump To:

Cross Referenced

These items are similar to LT950P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LT950P Thomas & Betts 00786210450728

* All prices subject to change.

Begin Live Chat