L111209C - 11.77" Ivory Ty-Rap

Catamount

  • $0.69 (Each)
  • $0.69 (Each)

  • $68.54 (Per 100)

  • $2,741.60 (Per 4,000)
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
L111209C
Manufacturer
Catamount
Manufacturer's Part Number
L-11-120-9-C
Description
11.77" Ivory Ty-Rap
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 289MM (11.4 Inches), Width Of 7.6MM (0.3 Inch), Thickness Of 2MM (0.08 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494111919 / 5414363128250 / 00728494111919
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.69 (Each)
Carton
$68.54 (Per 100)
Standard Packaging
$2,741.60 (Per 4,000)
Resources
Images
 
 
L111209C - Small Image
 
L111209C - Large Image
Attachments
 
 
L111209C - Specification Sheet
Other Links
 
 
L111209C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.08
Width
0.3
Length
11.4
Descriptions
Product Type
Cable Tie 120LB 11IN Natural Nylon
Description
11.77" IVORY TY-RAP
extra long description
ABB L-11-120-9-C CABLE TIE 120LB 11
Long Description
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 289mm (11.4 Inches), Width of 7.6mm (0.3 Inch), Thickness of 2mm (0.08 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds)
Additional Information
Tensile Strength
120
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-11-120-9-C
GTIN
00728494111919
UPC
728494111919
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HEAVY DUTY
Packaging
Weight per each
0.009
Carton
100
Package
4000
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L111209C.
Jump To:

Similar Items

Similar items are close alternatives to L111209C, though they may not be 100% alike.

The S14-120-L Stronghold Cable Ties Offer Contrators An Economical Cable Tie Opt...
  • Our Part #: S14120L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S14-120-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($6.01) · 500 ($60.10) ·
S14120L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.12

Each

QTY:
Each
Add
The Powergrp GRP-11120 100-Count Resealable Pack Of Type 21S Ah-2 Natural-Colore...
  • Our Part #: GRP11120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GRP-11120
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($50.88) ·
GRP11120 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$50.88

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to L111209C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT120300L Burndy 00781810333044
46-412 Gardner Bender 00032076038816
CT120-11NAT-C GC-Waldom Electronics n/a
20074 Morris 00601986200745
11120 NSi Industries 00662381050731
11120X NSi Industries n/a
PLT3H-D Panduit n/a
PLT3H-L Panduit 00074983543007
L-11-120-9-C Thomas & Betts 00728494111919
T120I9H4 HellermannTyton 00089306058205
T120I9K2 HellermannTyton 00089306058267

* All prices subject to change.

Begin Live Chat