H050GRTB - 1/2" Zinc Ins Ground Hub

T&B Ind Fitting

  • $24.58 (Each)
  • $24.58 (Each)

  • $614.50 (Per 25)

  • $2,458.02 (Per 100)
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
H050GRTB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H050GR-TB
Description
1/2" Zinc Ins Ground Hub
1/2 Inch Zinc Grounding Hub With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
786210913667 / 5414363152293 / 00786210913667
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.58 (Each)
Carton
$614.50 (Per 25)
Standard Packaging
$2,458.02 (Per 100)
Resources
Images
 
 
H050GRTB - Small Image
 
H050GRTB - Large Image
Attachments
 
 
H050GRTB - Specification Sheet
Other Links
 
 
H050GRTB - Other
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
1/2 Inch Zinc GR Conduit Hub
Description
1/2" ZINC INS GROUND HUB
extra long description
ABB H050GR-TB 1/2 INCH ZINC GR COND
Long Description
1/2 Inch Zinc Grounding Hub with Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit
Special Features
Hubs & Accessories
Manufacturer Information
Manufacturers Part Number
H050GR-TB
Brand
T&B Ind Fitting
GTIN
00786210913667
UPC
786210913667
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Grounding Hub
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
0.195
Carton
25
Package
100
Uses, Certifications, and Standards
Application
For use with rigid/IMC conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H050GRTB.
Jump To:

Cross Referenced

These items are similar to H050GRTB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB50B Appleton Electric 00781381627542
CHG1 Eaton Crouse-Hinds 00662277008280
STG-1 Eaton Crouse-Hinds 00784731100931
MHUB1 Eaton Crouse-Hinds 00784564002853
WHG-50 Orbit Industries 00835243036246
HUBG50DN O-Z Gedney 00687855002214
CHM50T O-Z Gedney 00783126194258
TWH10 Sepco 00785994700104
HTGZ1 Thomas & Betts 00042269494404
H050GRTB Thomas & Betts 00786210913667
STG-1 Thomas & Betts 784731100931
201B Topaz 00751338115514

* All prices subject to change.

Begin Live Chat