EFC038 - 3/8" Flex NM Tubing

T&B Ind Fitting

  • $420.02 (Per 100 Feet)
  • $4.20 (Per Foot)

  • $420.02 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EFC038
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
EFC038
Description
3/8" Flex NM Tubing
3/8 Inch Black Corrugated PVC Flexible Tubing
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
786210789606 / 00786210789606
Weight per unit
0.103 (lbs/each)
Price & Packaging
Minimum Order Quantity
100 Feet
Unit
$4.20 (Per Foot)
Carton
$420.02 (Per 100 Feet)
Resources
Images
 
 
EFC038 - Small Image
 
EFC038 - Large Image
Attachments
 
 
EFC038 - Specification Sheet
Other Links
 
 
EFC038 - Other
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
Black
Descriptions
Description
3/8" FLEX NM TUBING
Product Type
Flex Non-Metal Tubing
Long Description
3/8 Inch Black Corrugated PVC Flexible Tubing
Special Features
Maximum Flexibility In Tight Applications
extra long description
ABB EFC038 FLEX NON-METAL TUBING
similar brands
Sealtite®
Also Known As...
Carflex®
Liquid Tight Conduit
Manufacturer Information
Manufacturers Part Number
EFC038
Brand
T&B Ind Fitting
GTIN
00786210789606
UPC
786210789606
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Type
Type B Liquidtight Tubing & Fittings
Trade Size
Trade Size
3/8 in
Availability
minimum qty
100
Packaging
Weight per foot
0.103
Carton
100
Uses, Certifications, and Standards
Application
Protection of Fiber Optic Cable, Installation of Instrumentation and Control Cable, Indoor and Outdoor Lighting, Packaging Equipment, Marine and Shipboard Wiring, and Flexing-Component Wiring Protection on Robots, Graphic Arts Equipments, Etc
standard
UL E96548
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EFC038.
Jump To:

Cross Referenced

These items are similar to EFC038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ET38NM100 Eaton Crouse-Hinds 00662277032001
CLT38F-C20 Panduit 00074983287116
EFC038 Thomas & Betts 00786210789606
HF238 Topaz 00751338300705
CTP380STD HellermannTyton 00089306116325

* All prices subject to change.

Begin Live Chat