E980FFN - 1" 1G NM Fusebox

Carlon

  • $33.06 (Each)
  • $33.06 (Each)

  • $595.14 (Per 18)

  • $3,306.34 (Per 100)

Availability: Currently Out Of Stock
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
E980FFN
Manufacturer
Carlon
Manufacturer's Part Number
E980FFN
Description
1" 1G NM Fusebox
Single Gang FS Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.30 Inches, Conduit Size 1 Inch, Material PVC, Color Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
034481048947 / 00034481048947
Weight per unit
0.395 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.06 (Each)
Carton
$595.14 (Per 18)
Resources
Images
 
 
E980FFN - Small Image
 
E980FFN - Large Image
Attachments
 
 
E980FFN - Specification Sheet
Other Links
 
 
E980FFN - Other
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
1" 1G NM FUSEBOX
Product Type
1 In Fse 1-Gang WP Box - New Style
extra long description
ABB E980FFN 1 IN FSE 1-GANG WP BOX
Special Features
All Sizes Take Standard Covers and Accessories or Devices
Long Description
Single Gang FS Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.30 Inches, Conduit Size 1 Inch, Material PVC, Color Gray
Additional Information
Knockouts
true
Manufacturer Information
Manufacturers Part Number
E980FFN
Brand
Carlon
GTIN
00034481048947
UPC
034481048947
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Rigid Non-Metallic FS & FD Boxes & Covers
Packaging
Weight per each
0.395
Carton
18
Uses, Certifications, and Standards
Application
For dead-end terminations
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E980FFN.
Jump To:

Cross Referenced

These items are similar to E980FFN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133365 Cantex 00088700567788
E980FF Thomas & Betts n/a
E980FFN Thomas & Betts 00034481048947
1284 Topaz 00751338232839
FSE100 Eaton Crouse-Hinds 00662277025546
278050 IPEX n/a

* All prices subject to change.

Begin Live Chat