E977EC - 3/4" 2H PVC Cond Clamp

Carlon

  • $1.95 (Each)
  • $1.95 (Each)

  • $194.60 (Per 100)
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
E977EC
Manufacturer
Carlon
Manufacturer's Part Number
E977EC
Description
3/4" 2H PVC Cond Clamp
Conduit Clamp, Size 3/4 Inch, Length 2.40 Inches, Width 0.50 Inches, Height 1.255 Inches, Material PVC, Color Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
PVC Straps
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
034481069423 / 5415022420326 / 00034481069423
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.95 (Each)
Carton
$194.60 (Per 100)
Resources
Images
 
 
E977EC - Small Image
 
E977EC - Large Image
360 Images
 
 
E977EC - 360 Image
Attachments
 
 
E977EC - Specification Sheet
Other Links
 
 
E977EC - Other
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
Non-Metallic
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4 Inch PVC Conduit Clamp
Description
3/4" 2H PVC COND CLAMP
extra long description
ABB E977EC 3/4 INCH PVC CONDUIT CLA
Long Description
Conduit Clamp, Size 3/4 Inch, Length 2.40 Inches, Width 0.50 Inches, Height 1.255 Inches, Material PVC, Color Gray
Special Features
Non-Metallic Clamps Offer the Same Chemical Resistance as Carlon Non-Metallic Conduits for a Complete, Corrosion Resistant System
Manufacturer Information
Manufacturers Part Number
E977EC
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00034481069423
UPC
034481069423
Taxonomies, Classifications, and Categories
Category Description
PVC STRAPS
Type
Conduit Clamps & Support Straps
Packaging
Weight per each
0.02
Carton
100
Uses, Certifications, and Standards
Application
UV inhibited for use in direct sunlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E977EC.
Jump To:

Cross Referenced

These items are similar to E977EC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133737 Cantex 00088700567955
5133737G Cantex n/a
59281 Certaineed n/a
ST75PVC Eaton Crouse-Hinds 00662277026185
GCC-220 Gardner Bender 00032076003302
PS15 IPEX n/a
77812 IPEX n/a
61780075 JM Eagle 00098179205289
PS-75 Madison Electric 00784297761478
PS75 Minerallac 00784610690751
19492 Morris 00601986194921
PS15 Multi Fittings Corp 00622454778122
78376 Multi Fittings Corp n/a
ME977EC Picoma Industries n/a
E977EC Thomas & Betts 00034481069423
1062 Topaz 00751338230644

* All prices subject to change.

Begin Live Chat