E945L - 3" SCH40 Exp Fitting

Carlon

  • $271.81 (Each)
  • $271.81 (Each)

  • $2,718.09 (Per 10)

  • $27,180.88 (Per 100)
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
E945L
Manufacturer
Carlon
Manufacturer's Part Number
E945L
Description
3" SCH40 Exp Fitting
Coupling End Expansion Fitting, Size 3 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
034481061281 / 5415022248371 / 00034481061281
Weight per unit
3.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$271.81 (Each)
Carton
$2,718.09 (Per 10)
Resources
Images
 
 
E945L - Small Image
 
E945L - Large Image
 
E945L - Large Image
 
E945L - Large Image
360 Images
 
 
E945L - 360 Image
Attachments
 
 
E945L - Specification Sheet
Other Links
 
 
E945L - Other
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
3" SCH40 EXP FITTING
Product Type
3 Inch SCH 40 Expansion Coupling
extra long description
ABB E945L 3 INCH SCH 40 EXPANSION C
Long Description
Coupling End Expansion Fitting, Size 3 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80
Special Features
Exclusive molded in mid-point indicator on the piston
Manufacturer Information
Manufacturers Part Number
E945L
Brand
Carlon
GTIN
00034481061281
UPC
034481061281
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Expansion Fittings
Packaging
Weight per each
3.02
Carton
10
Uses, Certifications, and Standards
standard
UL E23018 / UL E23018
Application
Designed to compensate for length changes due to temperature variations in exposed conduit runs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E945L.
Jump To:

Cross Referenced

These items are similar to E945L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5144038 Cantex 00088700547797
61150300 JM Eagle 00098179202394
PEJ-300 Madison Electric 00784297760341
E945L Thomas & Betts 00034481061281
1078 Topaz 00751338231597
59667 Certaineed n/a
78336 Multi Fittings Corp n/a
EJ45 Multi Fittings Corp n/a
ME945L Picoma Industries n/a
5144038G Cantex n/a
77388 IPEX n/a

* All prices subject to change.

Begin Live Chat