E945E - 3/4" SCH40 Expn CPLG

Carlon

  • $99.12 (Each)
  • $99.12 (Each)

  • $1,486.81 (Per 15)

  • $9,912.04 (Per 100)

Availability: In Stock Locally
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
E945E
Manufacturer
Carlon
Manufacturer's Part Number
E945E
Description
3/4" SCH40 Expn CPLG
Coupling End Expansion Fitting, Size 3/4 Inch, Material PVC, Color Gray, For Use With Schedule 40 and 80, Pack Of 15
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
034481061229 / 5415022248265 / 00034481061229
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.12 (Each)
Carton
$1,486.81 (Per 15)
Resources
Images
 
 
E945E - Large Image
 
E945E - Small Image
Attachments
 
 
E945E - Specification Sheet
Other Links
 
 
E945E - Other
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
Gray
Descriptions
Description
3/4" SCH40 EXPN CPLG
Product Type
3/4 In SCH 40 Expansion Coupling
extra long description
ABB E945E 3/4 IN SCH 40 EXPANSION C
Long Description
Coupling End Expansion Fitting, Size 3/4 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80, Pack of 15
Special Features
Exclusive molded in mid-point indicator on the piston
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
E945E
GTIN
00034481061229
UPC
034481061229
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Expansion Fittings
Packaging
Weight per each
0.27
Carton
15
Uses, Certifications, and Standards
Application
Designed to compensate for length changes due to temperature variations in exposed conduit runs
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E945E.
Jump To:

Cross Referenced

These items are similar to E945E but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5144032 Cantex 00088700547735
61150075 JM Eagle 00098179202332
PEJ-75 Madison Electric 00784297004582
EJ15 Multi Fittings Corp 00622454773820
E945E Thomas & Betts 00034481061229
1072 Topaz 00751338231535
59661 Certaineed n/a
78329 Multi Fittings Corp n/a
ME945E Picoma Industries n/a
5144032G Cantex n/a
77382 IPEX n/a

* All prices subject to change.

Begin Live Chat