CS73 - 1 to 1 Alcu Comp Splice

Blackburn Mechanical

  • $2.00 (Each)
  • $2.00 (Each)

  • $199.67 (Per 100)

  • $998.35 (Per 500)
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
CS73
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CS73
Description
1 to 1 Alcu Comp Splice
Service Entrance Compression Splice, #2 Awg (Ascr );#1 and #2 Awg (Stranded );#1 Awg (Solid ) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 In Overall Length, Compression/Crimp Terminal, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786100613 / 00783786100613
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.00 (Each)
Carton
$199.67 (Per 100)
Standard Packaging
$998.35 (Per 500)
Resources
Images
 
 
CS73 - Small Image
 
CS73 - Large Image
 
CS73 - Large Image
 
CS73 - Large Image
 
CS73 - Large Image
360 Images
 
 
CS73 - 360 Image
Attachments
 
 
CS73 - Specification Sheet
Other Links
 
 
CS73 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression;Crimp
Material
Aluminum
connection
Compression
Number of Conductors
2
insulation
None
Material, Color, and Finish
Conductor Material
Copper;Aluminum
Dimensions and Weight
Overall Length
2 in
Size
2 INCH
Descriptions
Product Type
Service Entrance Compression Splice
Long Description
Service Entrance Compression Splice, #2 AWG (ASCR );#1 and #2 AWG (Stranded );#1 AWG (Solid ) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, 2 in Overall Length, Compression/Crimp Terminal, 0.05 lb/EA
Short Description
Service Entrance Compression Splice, Non-Insulated, 2 in L, 2/0 AWG (Stranded ) Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material
Special Features
Constructed from Aluminum For High Conductivity;Solid Center Barriers and Large Chamfers for Easy Cable Insertion;Prefilled with Oxide Inhibitor to Prevent Oxidation and Keep Out Moisture;All Splices are Color Coded and Marked with Strip Lengths
Description
1 TO 1 ALCU COMP SPLICE
extra long description
ABB CS73 AL SERVENTR COMP SPLICE A:
Additional Information
Maximum Conductor Size
#2 AWG (ASCR );#1 and #2 AWG (Stranded );#1 AWG (Solid )
For Stud Size
5/8 in (Die)
Insulated/Non-Insulated
Non-Insulated
for use with
Basic Uninsulated Splices for Service Entrances;For Combinations of Aluminum-to-Aluminum;Aluminum-to-Copper Conductors
package quantity
100 CT;800 PK
Made in USA
yes
Standards Met
RUS Accepted;ANSI C119.4
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
CS73
GTIN
00783786100613
UPC
783786100613
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice Service Entrance
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
100
Package
500
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
Basic, uninsulated Splices for Service Entrances. For Combinations of Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors / RUS Accepted. Complies with ANSI C119.4 when properly installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CS73.
Jump To:

Cross Referenced

These items are similar to CS73 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1362 ALCOA n/a
YSU2R2R Burndy 00781810141083
ACS22 ESP n/a
ARG22 FRANKEL n/a
20688 KEARNEY n/a
14108 NAED n/a
3222 NICOPRESS n/a
PSK11 Penn-Union 00785037537223
PSK11 PU n/a
CS73 Thomas & Betts 00783786100613
KL251 Thomas & Betts 00783786047529
SAC2 Thomas & Betts 00783786747436
U1B22 Thomas & Betts 00783786756209
CI-2 3M Electrical Products 00054007116516
CB73 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat