CPC250 - 2-1/2" Cobra Pipeclamp

Superstrut

  • $5.27 (Each)
  • $5.27 (Each)

  • $131.69 (Per 25)

  • $526.76 (Per 100)
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
CPC250
Manufacturer
Superstrut
Manufacturer's Part Number
CPC250
Description
2-1/2" Cobra Pipeclamp
Clamp, One-Piece Cable and Pipe, Emt and Rigid Conduit Trade Size 2-1/2 Inches, Cable Outer Diameter Range 2.576-3.060 Inches, Steel
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
616013107102 / 5415022255744 / 00616013107102
Weight per unit
0.344 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.27 (Each)
Carton
$131.69 (Per 25)
Resources
Images
 
 
CPC250 - Small Image
 
CPC250 - Large Image
Attachments
 
 
CPC250 - Specification Sheet
Other Links
 
 
CPC250 - Other
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
Steel
Material, Color, and Finish
Finish
SilverGalv/Electro-Galvanized
Descriptions
Description
2-1/2" COBRA PIPECLAMP
Product Type
1-Piece CBL/Pipe CLP 2-1/2IN STL
Long Description
Clamp, One-Piece Cable and Pipe, EMT and Rigid Conduit Trade Size 2-1/2 Inches, Cable Outer Diameter Range 2.576-3.060 Inches, Steel
Special Features
One-piece, heavy-duty construction ready to install right out of the box, no need to break apart and reassemble, no screws or bolts to drop
extra long description
ABB CPC250 1-PIECE CBL/PIPE CLP 2-1
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
Number of Holes
0
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
CPC250
GTIN
00616013107102
UPC
616013107102
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.344
Carton
25
Uses, Certifications, and Standards
Application
Attaches a full range of EMT, Rigid conduit and cable to strut channels
standard
UL E160899
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CPC250.
Jump To:

Cross Referenced

These items are similar to CPC250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B-1540S Eaton B-Line 00078101163191
B1540S Eaton B-Line 00781011631994
SCH48B nVent-Thermal Management 00782856252481
CPC250 Thomas & Betts 00616013107102

* All prices subject to change.

Begin Live Chat