BC71 - 16-14 Ring Term Bulk

Sta-Kon

  • $574.25 (Per 500)
  • $1.15 (Each)

  • $114.85 (Per 100)

  • $574.25 (Per 500)

  • $5,742.50 (Per 5,000)

Availability: Currently Out Of Stock
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
BC71
Manufacturer
Sta-Kon
Manufacturer's Part Number
BC71
Description
16-14 Ring Term Bulk
Non-Insulated Heavy Duty Ring Terminal, Length .93 Inches, Width .51 Inches, Bolt Hole 1/4 Inch, Wire Range #16-#14 Awg Heavy Duty, Copper, Tin Plated, 500 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
786210880273 / 00786210880273
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$1.15 (Each)
Carton
$574.25 (Per 500)
Standard Packaging
$5,742.50 (Per 5,000)
Resources
Images
 
 
BC71 - Small Image
 
BC71 - Large Image
360 Images
 
 
BC71 - 360 Image
Attachments
 
 
BC71 - Specification Sheet
Other Links
 
 
BC71 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
16-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Metallic
Descriptions
Description
16-14 RING TERM BULK
Product Type
Non-Ins RNG TRM Hvydty 16-14 BLT1/4
Long Description
Non-Insulated Heavy Duty Ring Terminal, Length .93 Inches, Width .51 Inches, Bolt Hole 1/4 Inch, Wire Range #16-#14 AWG Heavy Duty, Copper, Tin Plated, 500 Pack
Special Features
These non-insulated ring terminals are made of electrolytic copper for high conductivity. They can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire
extra long description
ABB BC71 NON-INS RNG TRM HVYDTY 16-
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
BC71
GTIN
00786210880273
UPC
786210880273
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Heavy-Duty Ring Terminal
Availability
minimum qty
500
Packaging
Weight per each
0.005
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BC71.
Jump To:

Cross Referenced

These items are similar to BC71 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
33124 Amprobe n/a
34174 Amprobe n/a
35775 Amprobe n/a
YAV025M6 Burndy 00781810092989
YAV14M64 Burndy n/a
YAV14T2 Burndy 00781810025321
YAV14T2BOX Burndy 00781810542507
B32514 Molex n/a
248333 ORD n/a
P1414R Panduit n/a
BC14-14 Thomas & Betts 00786210801315
BC71 Thomas & Betts 00786210880273

* All prices subject to change.

Begin Live Chat