B91412 - 1/2" Square Strut Nut

Kindorf

  • $5.56 (Each)
  • $5.56 (Each)

  • $556.21 (Per 100)

Availability: Currently Out Of Stock
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
B91412
Manufacturer
Kindorf
Manufacturer's Part Number
B 914 1/2
Description
1/2" Square Strut Nut
Channel Square Nut, Size 1/2-13 Inch, Thickness 3/8 Inch, Steel
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
31161730 - Square nuts
UPC/GTIN
785991757200 / 00785991757200
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.56 (Each)
Carton
$556.21 (Per 100)
Resources
Images
 
 
B91412 - Small Image
 
B91412 - Large Image
 
B91412 - Large Image
Attachments
 
 
B91412 - Specification Sheet
Other Links
 
 
B91412 - Other
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
Galv-Krom/Standard
Dimensions and Weight
Width
1-1/4 in
Height
3/8 in
Descriptions
Product Type
CHNL SQ Nut 1/2-13IN STL
Description
1/2" SQUARE STRUT NUT
extra long description
ABB B 914 1/2 CHNL SQ NUT 1/2-13IN
Long Description
Channel Square Nut, Size 1/2-13 Inch, Thickness 3/8 Inch, Steel
Special Features
Galv Krom finish which out performs other finishes
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Thread Size
1/2 - 13
Manufacturer Information
Brand
Kindorf
Manufacturers Part Number
B 914 1/2
GTIN
00785991757200
UPC
785991757200
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Fittings & Hardware
Packaging
Weight per each
0.125
Carton
100
Uses, Certifications, and Standards
Application
For use with all Kindorf channels
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B91412.
Jump To:

Cross Referenced

These items are similar to B91412 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-102-1/2 Thomas & Betts 61601329979
AB10212 Thomas & Betts 00616013299791
B-914-1/2 Thomas & Betts 78599175720
B91412 Thomas & Betts 00785991757200

* All prices subject to change.

Begin Live Chat