B1400HS10GR - 13/16 X 1-5/8 Slotted 14G Green Shallow Strut

Superstrut

  • $41.29 (Per 10 Feet)
  • $4.13 (Per Foot)

  • $41.29 (Per 10 Feet)

  • $412.85 (Per 100 Feet)

  • $2,064.25 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B1400HS10GR
Manufacturer
Superstrut
Manufacturer's Part Number
B1400HS 10GR
Description
13/16 X 1-5/8 Slotted 14G Green Shallow Strut
Half-Slot Channel, Steel, Green Urethane Powder, 10 FT Length, 1-5/8 In Width, 13/16 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 87 LB/FT
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013101704 / 00616013101704
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$4.13 (Per Foot)
Carton
$2,064.25 (Per 500 Feet)
Resources
Images
 
 
B1400HS10GR - Small Image
 
B1400HS10GR - Large Image
 
B1400HS10GR - Large Image
Other Links
 
 
B1400HS10GR - Other
Attachments
 
 
B1400HS10GR - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Green Urethane Powder
Dimensions and Weight
Length
10 ft
Height
13/16 in
Thickness
14 AWG
Width
1-5/8 in
Depth
13/16 In
Descriptions
Description
13/16 X 1-5/8 SLOTTED 14G GREEN SHALLOW STRUT
Product Type
Half-Slot Channel
Standard Channel
Long Description
Half-Slot Channel, Steel, Green Urethane Powder, 10 ft Length, 1-5/8 in Width, 13/16 in Height, 14 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 87 lb/ft
Short Description
1-5/8" x 1-5/8" Half-Slot Channel, Pre-Galvanized Steel, 10 ft
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
extra long description
ABB B1400HS 10GR HS CHNL 14GA 1-5/8
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Center Spacing
2 in
slot size
9/16 x 1-1/8 in
package quantity
500 CT
Made in USA
yes
gauge
14 Gauge
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
B1400HS 10GR
sub brand
Superstrut(R)
GTIN
00616013101704
UPC
616013101704
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight
87 lb/ft
Weight per foot
0.87
Carton
500
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B1400HS10GR.
Jump To:

Similar Items

Similar items are close alternatives to B1400HS10GR, though they may not be 100% alike.

Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Dura Green...
  • Our Part #: B54SHGRN10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B54SH-120GRN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($34.55) · 500 Feet ($1,727.30) ·
B54SHGRN10 - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.55

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat