A253D - 1/2" Ent Term Adapter

Carlon

  • $3.26 (Each)
  • $3.26 (Each)

  • $325.79 (Per 100)

  • $488.68 (Per 150)
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
A253D
Manufacturer
Carlon
Manufacturer's Part Number
A253D
Description
1/2" Ent Term Adapter
One Piece Snap In Adapter, Size 1/2 Inch, Length 1.406 Inches, Material Polycarbonate, Color Blue, Pack Of 150
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
N/A
UPC/EAN/GTIN
034481008606 / 5415022438628 / 00034481008606
Weight per unit
0.018 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.26 (Each)
Carton
$488.68 (Per 150)
Resources
Images
 
 
A253D - Small Image
 
A253D - Large Image
Attachments
 
 
A253D - Specification Sheet
Other Links
 
 
A253D - Other
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
1/2 Inch Male Adapter Snap-In
Description
1/2" ENT TERM ADAPTER
extra long description
ABB A253D 1/2 INCH MALE ADAPTER SNA
Long Description
One Piece Snap In Adapter, Size 1/2 Inch, Length 1.406 Inches, Material Polycarbonate, Color Blue, Pack of 150
Special Features
Snap-In
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
A253D
GTIN
00034481008606
UPC
034481008606
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
ENT Flexible Raceway
Packaging
Weight per each
0.018
Carton
150
Uses, Certifications, and Standards
standard
UL e86720
Application
When one-piece quick connect snap-in terminator adapters are installed in a concrete application, Carlons flat sealing washers must be used on the box connection ends
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A253D.
Jump To:

Similar Items

Similar items are close alternatives to A253D, though they may not be 100% alike.

Snap-In Terminal Adapter, 1/2 In Trade Size, 1.235 In Outside Diameter, 0.963 In...
  • Our Part #: 5163405
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5163405
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 200 ($457.60) ·
5163405 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.29

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A253D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5163405 Cantex 00088700567184
A253D Thomas & Betts 00034481008606

* All prices subject to change.

Begin Live Chat