A218 - 9 Hole 3 Wing Connector Yellow Zinc Fitting

Superstrut

  • $78.44 (Each)
  • $78.44 (Each)

  • $784.38 (Per 10)

  • $7,843.76 (Per 100)
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
A218
Manufacturer
Superstrut
Manufacturer's Part Number
A218
Description
9 Hole 3 Wing Connector Yellow Zinc Fitting
Wing Shape Fitting, Steel, Gold Galvanized/Standard, Yellow, 3-7/8 In Length, 5.875 In Width, 1/4 In Thickness, 1 In Hole Size, 9 Holes, 137.5 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30241504 - Base plate
UPC/GTIN
616013264850 / 00616013264850
Weight per unit
1.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.44 (Each)
Carton
$784.38 (Per 10)
Resources
Specifications Sheets
 
 
A218 - Specification Sheet
Other Links
 
 
A218 - Other
Images
 
 
A218 - Large Image
Attachments
 
 
A218 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Gold Galvanized/Standard
Color
Yellow
Dimensions and Weight
Thickness
1/4 in
Length
3-7/8 in
Width
5-7/8 in
Descriptions
Description
9 HOLE 3 WING CONNECTOR YELLOW ZINC FITTING
Product Type
Wing Shape Fitting
Long Description
Wing Shape Fitting, Steel, Gold Galvanized/Standard, Yellow, 3-7/8 in Length, 5.875 in Width, 1/4 in Thickness, 1 in Hole Size, 9 Holes, 137.5 lb/100
Features
Fitting, Wing Shape, Totat Length 3-7/8 Inches, Total Width 5-7/8 Inches, Post Length 1-5/8 Inch, Post Width 1-21/32 Inch, Hole Diameter 1 Inch, Steel
Short Description
9 Hole, 3 Wing Shape Fitting, Steel, Gold Galvanized/Standard
Special Features
Excellent Corrosion Resistance
extra long description
ABB A218 WING SHAPE FTG LEN3-7/8IN
Additional Information
package quantity
10 CT
Made in USA
yes
Number of Holes
9
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A218
sub brand
Superstrut(R)
GTIN
00616013264850
UPC
616013264850
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight
137.5 lb/100
Weight per each
1.375
Carton
10
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A218.
Jump To:

Cross Referenced

These items are similar to A218 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS 669 Anvil International n/a
B123 Eaton B-Line 00781011502935
B-277 Eaton B-Line n/a
B124 Eaton B-Line n/a
W-21 Eristrut n/a
G-3099 Globe Pipe Hangers n/a
G-3098 Globe Pipe Hangers n/a
G3098 Globe Pipe Hangers n/a
A 328 1 Haydon n/a
5655 PHD n/a
PS-670 Power-Strut 702316521025
PS-669 Power-Strut 702316520981
PS 669 Power-Strut n/a
PS 670 Power-Strut n/a
A-218 Thomas & Betts 00616013264850
B-923 Thomas & Betts 00785991757804
AW-228 Thomas & Betts 616013266816
AW228 Thomas & Betts 61601326681
A218 Thomas & Betts 61601326485
B923 Thomas & Betts 78599175780
W-21 Tolstrut n/a
W20 Tolstrut n/a
P-2229 Unistrut n/a
P-2230 Unistrut n/a
P2228 Unistrut n/a

* All prices subject to change.

Begin Live Chat