A1202HS20PG - 12G 1-5/8"X1-5/8" 20FT Pgal BK to BK HS Strut

Superstrut

  • $215.80 (Per 20 Feet)
  • $10.79 (Per Foot)

  • $215.80 (Per 20 Feet)

  • $1,078.98 (Per 100 Feet)

  • $2,589.55 (Per 240 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1202HS20PG
Manufacturer
Superstrut
Manufacturer's Part Number
A1202HS 20PG
Description
12G 1-5/8"X1-5/8" 20FT Pgal BK to BK HS Strut
Channel, 12 Gauge, 1-5/8 Inch X 1-5/8 Inch, Length 20 Feet, Half Slotted Pre-Galvanized Steel With 9/16 Inch X 1-1/8 Inch Slots On 2 Inch Centers, Back to Back Combination
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013008577 / 00616013008577
Weight per unit
3.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$10.79 (Per Foot)
Carton
$2,589.55 (Per 240 Feet)
Resources
Images
 
 
A1202HS20PG - Small Image
 
A1202HS20PG - Large Image
 
A1202HS20PG - Large Image
Attachments
 
 
A1202HS20PG - Specification Sheet
Other Links
 
 
A1202HS20PG - Other
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
Pre-Galvanized
Dimensions and Weight
Depth
1-5/8
Width
1-5/8
Length
240
Descriptions
Description
12G 1-5/8"X1-5/8" 20FT PGAL BK TO BK HS STRUT
Long Description
Channel, 12 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 20 Feet, Half Slotted Pre-Galvanized Steel with 9/16 Inch X 1-1/8 Inch Slots on 2 Inch Centers, Back to Back Combination
Special Features
Designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and pieces
Product Type
Half Slot CHNL BK-BK 12GA 20FT PG
extra long description
ABB A1202HS 20PG HALF SLOT CHNL BK-
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
gauge
12
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
A1202HS 20PG
GTIN
00616013008577
UPC
616013008577
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
20
Packaging
Weight per foot
3.53
Carton
240
Uses, Certifications, and Standards
Application
Support and framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A1202HS20PG.
Jump To:

Similar Items

Similar items are close alternatives to A1202HS20PG, though they may not be 100% alike.

Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 240" L X 1.62" ...
  • Our Part #: B22SHA240GLV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B22SHA-240GLV
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 20 Feet ($278.48) ·
B22SHA240GLV - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$278.48

Per 20 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat