A1200HS20PG - 12G 1-5/8"X1-5/8" 20FT Pgal HLF Slot Strut

Superstrut

  • $138.45 (Per 20 Feet)
  • $6.92 (Per Foot)

  • $138.45 (Per 20 Feet)

  • $692.27 (Per 100 Feet)

  • $3,461.35 (Per 500 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1200HS20PG
Manufacturer
Superstrut
Manufacturer's Part Number
A1200HS 20PG
Description
12G 1-5/8"X1-5/8" 20FT Pgal HLF Slot Strut
Half-Slot Channel, Steel, Pre Galvanized, 20 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.69 LB/100
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013100288 / 00616013100288
Weight per unit
1.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$6.92 (Per Foot)
Carton
$138.45 (Per 20 Feet)
Standard Packaging
$3,461.35 (Per 500 Feet)
Resources
Images
 
 
A1200HS20PG - Small Image
 
A1200HS20PG - Large Image
 
A1200HS20PG - Large Image
Attachments
 
 
A1200HS20PG - Specification Sheet
Other Links
 
 
A1200HS20PG - Other
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
Steel
Material, Color, and Finish
Finish
Pre Galvanized
Dimensions and Weight
Length
20 ft
Height
1-5/8 in
Thickness
12 AWG
Depth
1-5/8
Width
1-5/8
Descriptions
Product Type
Half-Slot Channel
Standard Channel
Description
12G 1-5/8"X1-5/8" 20FT PGAL HLF SLOT STRUT
Long Description
Half-Slot Channel, Steel, Pre Galvanized, 20 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.69 lb/100
Short Description
1-5/8" x 1-5/8" Half-Slot Channel, Pre-Galvanized Steel, 20 ft
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
extra long description
ABB A1200HS 20PG HS CHNL 12GA 1-5/8
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Center Spacing
2 in
slot size
9/16 x 1-1/8 in
package quantity
20 PK;500 CT
Made in USA
yes
gauge
12
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A1200HS 20PG
sub brand
Superstrut(R)
GTIN
00616013100288
UPC
616013100288
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
20
Packaging
Weight
1.69 lb/100
Weight per foot
1.69
Carton
20
Package
500
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A1200HS20PG.
Jump To:

Similar Items

Similar items are close alternatives to A1200HS20PG, though they may not be 100% alike.

Half-Slot Channel, Steel, Silver Galvanized, 20 FT Length, 1-5/8 In Width, 1-5/8...
  • Our Part #: A1200HS20EG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A1200HS 20EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 20 Feet ($144.90) · 500 Feet ($3,622.45) ·
A1200HS20EG - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$144.90

Per 20 Feet

QTY:
Feet
Add
SH Type Channel, Low Carbon Steel, Pre Galvanized, 20 FT Length, 1-5/8 In Height...
  • Our Part #: B22SH240GLV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B22SH240GLV
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 20 Feet ($83.72) ·
B22SH240GLV - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$83.72

Per 20 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat