60548 - 4/0 Compress. Butt Splice

Color-Keyed

  • $25.93 (Each)
  • $25.93 (Each)

  • $129.66 (Per 5)

  • $2,593.27 (Per 100)
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
60548
Manufacturer
Color-Keyed
Manufacturer's Part Number
60548
Description
4/0 Compress. Butt Splice
Butt Splice Connector, 4/0 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, White (Code) Insulation Color, +90 °C Operating Temperature, 3.66 In Overall Length, Compression Terminal, 35 KV, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605487 / 5414363145110 / 00786210605487
Weight per unit
0.135 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.93 (Each)
Carton
$129.66 (Per 5)
Resources
Images
 
 
60548 - Large Image
 
60548 - Large Image
 
60548 - Large Image
 
60548 - Large Image
 
60548 - Large Image
 
60548 - Large Image
360 Images
 
 
60548 - 360 Image
Other Links
 
 
60548 - Other
 
60548 - Other
Attachments
 
 
60548 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Voltage Rating
35 kV
Material
Aluminum
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Insulation Color
White (Code)
Finish
Tin-Plated
Color
White
Dimensions and Weight
Overall Length
3.66 in
Descriptions
Description
4/0 COMPRESS. BUTT SPLICE
Product Type
Butt Splice Connector
extra long description
ABB 60548 2WAY AL SPLICE CONN 4/0WI
Long Description
Butt Splice Connector, 4/0 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, White (Code) Insulation Color, +90 °C Operating Temperature, 3.66 in Overall Length, Compression Terminal, 35 kV, 0.14 lb/EA
Short Description
4/0 AWG Butt Splice Connector, Non-Insulated, 3.66 in L, 35 kV
Special Features
For Aluminum;Copper Concentric Conductors;Compact Code Aluminum Strandings
Additional Information
Maximum Conductor Size
4/0 AWG
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Aluminum/Copper Code Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
5 CT;50 PK
Manufacturer Information
Manufacturers Part Number
60548
Brand
COLOR-KEYED
sub brand
Color-Keyed
GTIN
00786210605487
UPC
786210605487
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight
0.14 lb/EA
Weight per each
0.135
Carton
5
Uses, Certifications, and Standards
standard
UL E9809
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60548.
Jump To:

Similar Items

Similar items are close alternatives to 60548, though they may not be 100% alike.

Splice, Copper/Aluminum Conductor Material, 3.13 In Overall Length, 600 V, 0.13 ...
  • Our Part #: ASC40T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASC4/0T
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($453.95) ·
ASC40T - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.83

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 60548 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20008 3M Electrical Products 00054007133018
YS28-A1 Burndy 00781810757307
YS28A1 Burndy 78181075730
YS28AT Burndy 78181000139
ASC40T Greaves 00784491503140
87-508 Ideal Industries n/a
AS40 ILSCO 00783669000498
AS-4/0 ILSCO 78366900049
ASC-4/0 ILSCO n/a
93224 Morris 00601986932240
ASC4/0T NSi Industries 00662381032072
SA4/0-5 Panduit 07498391240
BCUA-4/0 Penn-Union 00785037221269
BCUA4/0 Penn-Union 78503722126
04LBSAL TE Connectivity n/a
52019 TE Connectivity n/a
60548 Thomas & Betts 00786210605487
ASP40 Thomas & Betts 00783786610686

* All prices subject to change.

Begin Live Chat