54872BE - 350MCM 2H Cop Lug

Color-Keyed

  • $23.96 (Each)
  • $23.96 (Each)

  • $239.58 (Per 10)

  • $2,395.84 (Per 100)

Availability: In Stock Locally
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
54872BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54872BE
Description
350MCM 2H Cop Lug
Compression Lug, 350 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 5.40 In Overall Length, Tongue Terminal, 35 KV, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898070 / 5414363110972 / 00786210898070
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.96 (Each)
Carton
$239.58 (Per 10)
Resources
Images
 
 
54872BE - Large Image
 
54872BE - Large Image
 
54872BE - Large Image
 
54872BE - Large Image
 
54872BE - Small Image
360 Images
 
 
54872BE - 360 Image
Attachments
 
 
54872BE - Specification Sheet
Other Links
 
 
54872BE - Other
 
54872BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Red (Die Color)
Color
Red
Dimensions and Weight
Overall Length
5.40 in
Descriptions
Description
350MCM 2H COP LUG
Product Type
Compression Lug
Long Description
Compression Lug, 350 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 5.40 in Overall Length, Tongue Terminal, 35 kV, 0.04 lb/EA
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
350 MCM Compression Lug, Non-Insulated, 5.40 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
ABB 54872BE LNG BAR 350 1/2 BH ON 1
Additional Information
Maximum Conductor Size
350 kcmil
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
10 CT;50 PK
Stud Size
1/2 in
Number of Holes
2
Cable Size
350 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54872BE
sub brand
Color-Keyed
GTIN
00786210898070
UPC
786210898070
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.04 lb/EA
Weight per each
0.4
Carton
10
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54872BE.
Jump To:

Similar Items

Similar items are close alternatives to 54872BE, though they may not be 100% alike.

2HOLE Long Barrel Copper Compression LUG350 MCM-1/2" Bolt Long Barrel Copper Com...
  • Our Part #: L350N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L350N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($330.09) ·
L350N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.51

Each

QTY:
Each
Add
350 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal ...
  • Our Part #: YA312N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA312N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($628.50) ·
YA312N - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.85

Each

QTY:
Each
Add
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 350 Kcmil, 1/2 In...
  • Our Part #: LCN350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCN350
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($191.67) ·
LCN350 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.17

Each

QTY:
Each
Add
The LCC350-12-X Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Co...
  • Our Part #: LCC35012X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCC350-12-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($129.16) ·
LCC35012X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54872BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31156 3M Electrical Products 00054007126676
YA31-2N Burndy 00781810505205
DPL35-2N DOSSERT n/a
L-350-N Greaves 00784491400302
VHCL-350-12BN Hubbell Power Systems n/a
CLND-350-12-134 ILSCO 00783669643909
CRA-350L2 ILSCO n/a
L350N NSi Industries 00662381035158
LCC350-12-X Panduit 00074983902552
LCCH350-12-X Panduit 00074983902569
BBLU-035D Penn-Union 00785037216463
54482 Thomas & Betts 00786210544823
54872BE Thomas & Betts 00786210898070
L350-N Thomas & Betts 00783786739073
LCN-350 Thomas & Betts 00783786032556
S989215 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat