541711225 - 4X2-1/8 Oct Box W/1/2 Ko

Steel City

  • $6.19 (Each)
  • $6.19 (Each)

  • $154.77 (Per 25)

  • $619.07 (Per 100)
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
541711225
Manufacturer
Steel City
Manufacturer's Part Number
541711/2-25
Description
4X2-1/8 Oct Box W/1/2 Ko
Octagonal Box, Pre-Galvanized, Silver, 22.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In Knockout Size, Wall or Ceiling Mount, 1 Outlet, 2-1/8 In Height, 4 In Diameter, 0.54 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/EAN/GTIN
785991172508 / 5415022327151 / 00785991172508
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.19 (Each)
Carton
$154.77 (Per 25)
Resources
Images
 
 
541711225 - Small Image
 
541711225 - Large Image
 
541711225 - Large Image
Attachments
 
 
541711225 - Specification Sheet
Other Links
 
 
541711225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Height
2-1/8 in;53.975 mm
Diameter
4 in;101.6 mm
Size
4 Inches Diameter x 2-1/8 Inches depth
Descriptions
Description
4X2-1/8 OCT BOX W/1/2 KO
Product Type
Octagonal Box
Long Description
Octagonal Box, Pre-Galvanized, Silver, 22.5 cu.in Capacity, Knockout Cable Entry, 1/2 in Knockout Size, Wall or Ceiling Mount, 1 outlet, 2-1/8 in Height, 4 in Diameter, 0.54 lb/EA
Features
Octagon Box, 22.5 Cubic Inches, 4 Inch Diameter x 2-1/8 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Short Description
4X2-1/8" Octagonl Box, Silver, W/1/2&3/4 KO
Special Features
Made of Steel. Drawn Construction
extra long description
ABB 541711/2-25 4 IN.OCTAGON BOX,ST
Construction
Drawn
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Made in USA
yes
Standards Met
UL Listed E2969
package quantity
25 CT
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
541711/2-25
sub brand
Steel City(R)
GTIN
00785991172508
UPC
785991172508
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octogonal Boxes
Packaging
Weight
0.54 lb/EA
Weight per each
0.54
Carton
25
Uses, Certifications, and Standards
Capacity
22.5 cu.in
Application
Conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 541711225.
Jump To:

Similar Items

Similar items are close alternatives to 541711225, though they may not be 100% alike.

Octagon Box, Ivory, 21.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3...
  • Our Part #: TP288
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP288
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($155.27) ·
TP288 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.21

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat