5336GR - 1-1/2" Ex BND Ins LT Flex Conn

T&B Ind Fitting

  • $154.63 (Each)
  • $154.63 (Each)

  • $309.26 (Per 2)

  • $1,546.32 (Per 10)

  • $15,463.18 (Per 100)
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
5336GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5336GR
Description
1-1/2" Ex BND Ins LT Flex Conn
1-1/2 Inch Steel External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, Straight, With Copper Lug For Awg #4 to 2/0 Ground Wire, For Use In Wet Locations, 2 Pieces
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210896250 / 5414363143161 / 00786210896250
Weight per unit
1.194 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.63 (Each)
Carton
$309.26 (Per 2)
Standard Packaging
$1,546.32 (Per 10)
Resources
Other Links
 
 
5336GR - Other
Images
 
 
5336GR - Large Image
Attachments
 
 
5336GR - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
1-1/2 INCH
Descriptions
Description
1-1/2" EX BND INS LT FLEX CONN
Product Type
1 1/2 Insul GRND Liq Tight Straight
extra long description
ABB 5336GR 1 1/2 INSUL GRND LIQ TIG
Long Description
1-1/2 Inch Steel External Bonding Liquidtight Insulated Connector Flexible Metal Conduit Fitting, Straight, With Copper Lug for Awg #4 to 2/0 Ground Wire, for Use In Wet Locations, 2 Pieces
Manufacturer Information
Manufacturers Part Number
5336GR
Brand
T&B Ind Fitting
GTIN
00786210896250
UPC
786210896250
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Grounding Connectors-Straight
Packaging
Weight per each
1.194
Carton
2
Package
10
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5336GR.
Jump To:

Cross Referenced

These items are similar to 5336GR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-150L Appleton Electric 00781381403535
434-SLTIG Bridgeport Fittings 00781747244345
LTB150G Eaton Crouse-Hinds 00784564264053
LTB150GC Eaton Crouse-Hinds 00784564253057
GLTC-150 Garvin Industries 00785592988171
K1501-G Killark 00783936383552
MSTR-150-A Madison Electric 00784297017018
4Q-150LT O-Z Gedney 00783126617733
4Q-l50LT O-Z Gedney n/a
4Q-150L O-Z Gedney 00783126617726
3516-3 Raco 00050169351635
5336GR Thomas & Betts 00786210896250
5236GR Thomas & Betts 00786210896090
5336GR Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat