5253AL - 3/4" 90D Al LT Flex Conn

T&B Ind Fitting

  • $57.78 (Each)
  • $57.78 (Each)

  • $577.81 (Per 10)

  • $5,778.10 (Per 100)
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
5253AL
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5253AL
Description
3/4" 90D Al LT Flex Conn
3/4 Inch 90 Degree Aluminum Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210802558 / 5415022257472 / 00786210802558
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.78 (Each)
Carton
$577.81 (Per 10)
Resources
Images
 
 
5253AL - Small Image
 
5253AL - Large Image
Attachments
 
 
5253AL - Specification Sheet
Other Links
 
 
5253AL - Other
 
5253AL - Other
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
Aluminum
Material, Color, and Finish
Finish
Zinc Plating/Clear Chromate
Dimensions and Weight
Size
3/4 INCH
Descriptions
Description
3/4" 90D AL LT FLEX CONN
Product Type
3/4IN 90D LT Noninsul Conn Alum
extra long description
ABB 5253AL 3/4IN 90D LT NONINSUL CO
Long Description
3/4 Inch 90 Degree Aluminum Liquidtight Connector, Non-insulated
Manufacturer Information
Manufacturers Part Number
5253AL
Brand
T&B Ind Fitting
GTIN
00786210802558
UPC
786210802558
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-90 Degree
Packaging
Weight per each
0.165
Carton
10
Uses, Certifications, and Standards
Application
High-quality, corrosion-resistant, liquidtight termination for LTA flexible aluminum conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5253AL.
Jump To:

Cross Referenced

These items are similar to 5253AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
471SLT Bridgeport Fittings 00781747024718
LT7590 Eaton Crouse-Hinds 00784564900753
LT7590SA Eaton Crouse-Hinds 00784564962713
LTK7590 Eaton Crouse-Hinds 00784564000149
LTQ7590 Eaton Crouse-Hinds 00662277005302
K0759 Killark 00783936991177
4Q975 O-Z Gedney 00783126618655
3423 Raco 00050169034231
H0759 Raco n/a
5253 Thomas & Betts 00786210052533
5253AL Thomas & Betts 00786210802558

* All prices subject to change.

Begin Live Chat