5244 - 1" 45D LT Conn

T&B Ind Fitting

  • $39.94 (Each)
  • $39.94 (Each)

  • $199.71 (Per 5)

  • $998.54 (Per 25)

  • $3,994.16 (Per 100)

Availability: In Stock Locally
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
5244
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5244
Description
1" 45D LT Conn
Liquid Tight 45°Connector, 1 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-7/8 In Diameter, Non-Insulated, 1 In NPT Thread Size, Threaded Connection, 1 Outlet, 53 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052441 / 5415022270938 / 00786210052441
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.94 (Each)
Carton
$199.71 (Per 5)
Standard Packaging
$998.54 (Per 25)
Resources
Images
 
 
5244 - Small Image
 
5244 - Large Image
 
5244 - Large Image
Attachments
 
 
5244 - Specification Sheet
Other Links
 
 
5244 - Other
 
5244 - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
1-7/8 in;47.6 mm
Size
1 INCH
Descriptions
Product Type
Liquid Tight 45° Connector
Liquid Tight 45°Connector
Description
1" 45D LT CONN
Long Description
Liquid Tight 45°Connector, 1 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-7/8 in Diameter, Non-Insulated, 1 in NPT Thread Size, Threaded Connection, 1 outlet, 53 lb/100
Features
3/4 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector With Lay-in-lug, Non-insulatedLiquidtight Conduit Fitting, 45 Degree 1 Inch, Non-Insulated Malleable Iron
Short Description
Liquid Tight 45° Connector, Malleable Iron, 1 in, 45°
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5244 1 IN NON-INSUL 45 DEG LIQT
Additional Information
Connection Orientation
45°
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid Tight Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
5 CT;25 PK
Made in USA
yes
Insulated/Non-Insulated
Non-Insulated
Thread Size
1 in NPT
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5244
sub brand
ABB
GTIN
00786210052441
UPC
786210052441
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-45 Degree
Trade Size
Trade Size
1 in
Packaging
Weight
53 lb/100
Weight per each
0.53
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5244.
Jump To:

Similar Items

Similar items are close alternatives to 5244, though they may not be 100% alike.

Liquid Tight 45°Connector, 1 In Trade Size, Malleable Iron (Body, Gland Nut);Ste...
  • Our Part #: LT10045
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT10045
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($274.95) ·
LT10045 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.50

Each

QTY:
Each
Add
1" 45° Liquidtight Connector Non-Insulated
  • Our Part #: K1004
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K1004
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 10 ($332.70) ·
K1004 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.27

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5244 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST45100 Appleton Electric 00781381680202
452SLT Bridgeport Fittings 00781747024527
LT10045 Eaton Crouse-Hinds 00784564451002
LTK10045 Eaton Crouse-Hinds 00784564000194
LTQ10045 Eaton Crouse-Hinds 00662277005241
H1004 Hubbell Wiring Device-Kellems 00783585034447
K1004 Killark 00783936998558
4Q4100 O-Z Gedney 00783126618754
3444 Raco 00050169034446
H1004 Raco n/a
5244 Thomas & Betts 00786210052441
LT453 Thomas & Betts n/a
LT-453 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat