5233AL - 3/4" Al LT Flex Conn

T&B Ind Fitting

  • $43.03 (Each)
  • $43.03 (Each)

  • $1,075.66 (Per 25)

  • $2,151.32 (Per 50)

  • $4,302.63 (Per 100)
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
5233AL
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5233AL
Description
3/4" Al LT Flex Conn
3/4 Inch Aluminum Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210802480 / 5414363075479 / 00786210802480
Weight per unit
0.124 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.03 (Each)
Carton
$1,075.66 (Per 25)
Standard Packaging
$2,151.32 (Per 50)
Resources
Images
 
 
5233AL - Small Image
 
5233AL - Large Image
Other Links
 
 
5233AL - Other
 
5233AL - Other
Attachments
 
 
5233AL - Specification Sheet
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
Aluminum
Material, Color, and Finish
Finish
Zinc Plating/Clear Chromate
Dimensions and Weight
Size
3/4 INCH
Descriptions
Description
3/4" AL LT FLEX CONN
Product Type
3/4IN STR LT Noninsul Conn Alum
extra long description
ABB 5233AL 3/4IN STR LT NONINSUL CO
Long Description
3/4 Inch Aluminum Liquidtight Connector, Non-insulated
Manufacturer Information
Manufacturers Part Number
5233AL
Brand
T&B Ind Fitting
GTIN
00786210802480
UPC
786210802480
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-Straight
Packaging
Weight per each
0.124
Carton
25
Package
50
Uses, Certifications, and Standards
Application
High-quality, corrosion-resistant, liquidtight termination for LTA flexible aluminum conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5233AL.
Jump To:

Cross Referenced

These items are similar to 5233AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-75AL Appleton Electric 00781381672443
LT75-SA Eaton Crouse-Hinds 00784564962607
4Q-75 O-Z Gedney 00783126617252
5233AL Thomas & Betts 00786210802480
431SLT Bridgeport Fittings 00781747024312
LT75 Eaton Crouse-Hinds 00784564300751
LTK75 Eaton Crouse-Hinds 00784564000125
K075 Killark 00783936997940
3403 Raco 00050169034033
H075 Raco n/a
LTM075 Raco n/a
5233 Thomas & Betts 00786210052335
LT102 Thomas & Betts n/a
LT75SA Eaton Crouse-Hinds 78456496260

* All prices subject to change.

Begin Live Chat