5232AL - 1/2" Al LT Flex Conn

T&B Ind Fitting

  • $41.64 (Each)
  • $41.64 (Each)

  • $1,040.94 (Per 25)

  • $4,163.74 (Per 100)
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
5232AL
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5232AL
Description
1/2" Al LT Flex Conn
1/2 Inch Aluminum Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210802473 / 5414363075462 / 00786210802473
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.64 (Each)
Carton
$1,040.94 (Per 25)
Standard Packaging
$4,163.74 (Per 100)
Resources
Images
 
 
5232AL - Small Image
 
5232AL - Large Image
 
5232AL - Large Image
 
5232AL - Large Image
 
5232AL - Large Image
360 Images
 
 
5232AL - 360 Image
Attachments
 
 
5232AL - Specification Sheet
Other Links
 
 
5232AL - Other
 
5232AL - Other
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
Aluminum
Material, Color, and Finish
Finish
Zinc Plating/Clear Chromate
Dimensions and Weight
Size
1/2 INCH
Descriptions
Description
1/2" AL LT FLEX CONN
Product Type
1/2IN STR LT Noninsul Conn Alum
extra long description
ABB 5232AL 1/2IN STR LT NONINSUL CO
Long Description
1/2 Inch Aluminum Liquidtight Connector, Non-insulated
Manufacturer Information
Manufacturers Part Number
5232AL
Brand
T&B Ind Fitting
GTIN
00786210802473
UPC
786210802473
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Connectors-Straight
Packaging
Weight per each
0.08
Carton
25
Package
100
Uses, Certifications, and Standards
Application
High-quality, corrosion-resistant, liquidtight termination for LTA flexible aluminum conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5232AL.
Jump To:

Cross Referenced

These items are similar to 5232AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-50AL Appleton Electric 00781381672436
LT50SA Eaton Bussmann 00784564962593
LT50-SA Eaton Crouse-Hinds 00784564962591
4Q-50 O-Z Gedney 00783126617108
5232AL Thomas & Betts 00786210802473
430SLT Bridgeport Fittings 00781747024305
LT50 Eaton Crouse-Hinds 00784564300508
LTK50 Eaton Crouse-Hinds 00784564000064
K050 Killark 00783936997933
3402 Raco 00050169034026
H050 Raco n/a
LTM050 Raco n/a
5232 Thomas & Betts 00786210052328
LT101 Thomas & Betts n/a
LT50SA Eaton Crouse-Hinds 78456496259

* All prices subject to change.

Begin Live Chat