4960NM - 1/2" 90D LT Cord Conn (.125-.375)

T&B Ind Fitting

  • $28.29 (Each)
  • $28.29 (Each)

  • $707.36 (Per 25)

  • $1,414.72 (Per 50)

  • $2,829.43 (Per 100)

Availability: Currently Out Of Stock
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
4960NM
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
4960NM
Description
1/2" 90D LT Cord Conn (.125-.375)
Liquidtight Strain Relief Connector, 90 Degree Bend, 1/2 Inch NPT Thread, Cable Range 0.125 Inch/3.2MM to 0.375 Inch/9.5MM, IP65 Rating, Uv Resistant Polyamide 6.6 Body, Black
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210797496 / 5414363102083 / 00786210797496
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.29 (Each)
Carton
$707.36 (Per 25)
Standard Packaging
$1,414.72 (Per 50)
Resources
Images
 
 
4960NM - Small Image
 
4960NM - Large Image
360 Images
 
 
4960NM - 360 Image
Attachments
 
 
4960NM - Specification Sheet
Other Links
 
 
4960NM - Other
 
4960NM - Other
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
1/2IN 90D LT Reliefconn .12-.37 Pa6
Description
1/2" 90D LT CORD CONN (.125-.375)
Long Description
Liquidtight Strain Relief Connector, 90 Degree Bend, 1/2 Inch NPT Thread, Cable Range 0.125 Inch/3.2mm to 0.375 Inch/9.5mm, IP65 Rating, UV Resistant Polyamide 6.6 Body, Black
extra long description
ABB 4960NM 1/2IN 90D LT RELIEFCONN
Manufacturer Information
Manufacturers Part Number
4960NM
Brand
T&B Ind Fitting
GTIN
00786210797496
UPC
786210797496
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.06
Carton
25
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4960NM.
Jump To:

Cross Referenced

These items are similar to 4960NM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
22582 Morris 00601986225823
4960NM Thomas & Betts 00786210797496

* All prices subject to change.

Begin Live Chat