2000 - 3-1/8D, 1G Nail-On PVC BX

Carlon

  • $1.88 (Each)
  • $1.88 (Each)

  • $187.72 (Per 100)
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
2000
Manufacturer
Carlon
Manufacturer's Part Number
2000
Description
3-1/8D, 1G Nail-On PVC BX
Single-Gang Nail-On Outlet Box, Volume 18 Cubic Inches, Length 3-11/16 Inches, Width 2-1/4 Inches, Depth 3-1/8 Inches, Color Brown, Material Phenolic, Mounting Means Bottom Nails
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786358517109 / 00786358517109
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.88 (Each)
Carton
$1.88 (Each)
Standard Packaging
$187.72 (Per 100)
Resources
Other Links
 
 
2000 - Other
Images
 
 
2000 - Large Image
Attachments
 
 
2000 - Specification Sheet
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
Brown
Descriptions
Product Type
3-11/16X2-1/4, 1-G SWBX, NM, 18CUIN, CL
Description
3-1/8D,1G NAIL-ON PVC BX
Long Description
Single-Gang Nail-On Outlet Box, Volume 18 Cubic Inches, Length 3-11/16 Inches, Width 2-1/4 Inches, Depth 3-1/8 Inches, Color Brown, Material Phenolic, Mounting Means Bottom Nails
extra long description
ABB 2000 3-11/16X2-1/4,1-G SWBX,NM,
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
2000
GTIN
00786358517109
UPC
786358517109
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight per each
0.375
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Can Be Installed in The Same Stud Cavity of a Shared Two-Hour Wall
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2000.
Jump To:

Cross Referenced

These items are similar to 2000 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P-181 AFC Cable Systems n/a
EZ18SN Cantex 00088700019799
TP1800 Eaton Crouse-Hinds 00786189018004
P118R Legrand Pass & Seymour 00785007207330
7302 Raco 00050169073025
118-N Thomas & Betts 00781720085019
2000 Thomas & Betts 00786358517109
B118A Thomas & Betts 00034481100256
SN-18 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat