1277 - 3/4" 1H Mall Pipe Strap

T&B Ind Fitting

  • $3.16 (Each)
  • $3.16 (Each)

  • $157.98 (Per 50)

  • $315.97 (Per 100)

  • $1,579.85 (Per 500)
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
1277
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
1277
Description
3/4" 1H Mall Pipe Strap
3/4 Inch, Pipe Strap, Malleable Iron, Electro Galvanized Finish For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31151901 - Metal straps
UPC/EAN/GTIN
786210012773 / 5414363137238 / 00786210012773
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.16 (Each)
Carton
$157.98 (Per 50)
Standard Packaging
$1,579.85 (Per 500)
Resources
Images
 
 
1277 - Small Image
 
1277 - Large Image
 
1277 - Large Image
 
1277 - Large Image
360 Images
 
 
1277 - 360 Image
Attachments
 
 
1277 - Specification Sheet
Other Links
 
 
1277 - Other
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
Malleable Iron
Dimensions and Weight
Size
3/4 INCH
Descriptions
Product Type
3/4IN Electrogalv Iron Pipe Strap
extra long description
ABB 1277 3/4IN ELECTROGALV IRON PIP
Description
3/4" 1H MALL PIPE STRAP
Special Features
Designed to Fit Each Size of Conduit Snugly
Long Description
3/4 Inch, Pipe Strap, Malleable Iron, Electro Galvanized Finish for Use with Rigid/IMC Conduit
Manufacturer Information
Manufacturers Part Number
1277
Brand
T&B Ind Fitting
GTIN
00786210012773
UPC
786210012773
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Pipe Strap for Securing Conduit Systems
Packaging
Weight per each
0.1
Carton
50
Package
500
Uses, Certifications, and Standards
standard
CSA / CSA
Application
To Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1277.
Jump To:

Cross Referenced

These items are similar to 1277 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3101 Arlington 00018997031013
511 Eaton Crouse-Hinds 00784564105110
31207B Halex 00051411312077
1303 Hubbell Wiring Device-Kellems 00050169013038
H50 Minerallac 00784610600507
1277 Thomas & Betts 00786210012773
562HDG Topaz 00751338865907
902 Bridgeport Fittings 00781747009029
802 Madison Electric 00784297114021
14-75G O-Z Gedney 00783126678253
163 Producto Electric Corp. 00785244116303
HS-402 Thomas & Betts 00785991419047
562 Topaz 00751338153608

* All prices subject to change.

Begin Live Chat