10H - 1/0 Cu Split Bolt

Blackburn Mechanical

  • $17.60 (Each)
  • $17.60 (Each)

  • $879.80 (Per 50)

  • $1,759.59 (Per 100)

  • $5,278.77 (Per 300)

Availability: In Stock Locally
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
10H
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
10H
Description
1/0 Cu Split Bolt
Split Bolt Connector, #4 Awg (Range For Equal Main and Tap-Solid) Conductor Size, 1/0 Awg (Range For Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-19/32 In Overall Length, Split Terminal, 0.17 LB/Ea
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200146 / 5414363074144 / 00783786200146
Weight per unit
0.166 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.60 (Each)
Carton
$879.80 (Per 50)
Standard Packaging
$5,278.77 (Per 300)
Resources
Images
 
 
10H - Small Image
 
10H - Large Image
 
10H - Large Image
 
10H - Large Image
 
10H - Large Image
 
10H - Large Image
Specifications Sheets
 
 
10H - Specification Sheet
360 Images
 
 
10H - 360 Image
Attachments
 
 
10H - Specification Sheet
Other Links
 
 
10H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Material
Bronze Alloy
Material, Color, and Finish
Conductor Material
Copper
Color
Metallic
Dimensions and Weight
Overall Length
1-19/32 in
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #4 AWG (Range for Equal Main and Tap-Solid) Conductor Size, 1/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-19/32 in Overall Length, Split Terminal, 0.17 lb/EA
Short Description
Split Bolt Connector, Non-Insulated, 1-19/32 in Length
Special Features
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design
Description
1/0 CU SPLIT BOLT
extra long description
ABB 10H H-STRNGTH SPLITBLT CONN 1/0
similar brands
Servit®
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Additional Information
Minimum Conductor Size
#4 AWG (Range for Equal Main and Tap-Solid)
Maximum Conductor Size
1/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid)
Insulated/Non-Insulated
Non-Insulated
for use with
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections
Standards Met
UL Listed E9809, 467, 486C;CSA Certified
package quantity
1 CT;300 PK
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
10H
sub brand
Blackburn
GTIN
00783786200146
UPC
783786200146
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Split-Bolt
Packaging
Weight
0.17 lb/EA
Weight per each
0.166
Carton
50
Package
300
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 10H.
Jump To:

Similar Items

Similar items are close alternatives to 10H, though they may not be 100% alike.

Split Bolt Connector, #16 Awg (Range Of Equal Main and Tap-Stranded) Conductor S...
  • Our Part #: N10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N-1/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,093.06) ·
N10 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.93

Each

QTY:
Each
Add
Copper Split Bolt Connector 1/0 Awg Copper Split Bolt Connectors Are High-Streng...
  • Our Part #: N1.0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N-1/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($10.93) ·
N1.0 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.93

Each

QTY:
Each
Add
Split Bolt Connector, #4 Awg (Stranded) Conductor Size, #1/0 Awg (Stranded) Cond...
  • Our Part #: SBC10L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SBC10L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($323.06) ·
SBC10L - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.46

Each

QTY:
Each
Add
Split Bolt Connector, #14 Awg (Copper Tap Range);2/0 Awg (Copperweld Solid Run S...
  • Our Part #: KS25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KS25
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,317.00) ·
KS25 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 10H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-25 Burndy 00781810013106
K-1/0 Galvan Industries 00632591713221
A-10 Greaves 00784491501009
IK-1/0 ILSCO 00783669470000
IK-10 ILSCO 00783669470123
90322 Morris 00601986903226
ESB10 nVent-Thermal Management 00782856912149
N-1/0 NSi Industries 00662381020000
N1/0 NSi Industries 00662381020062
XTP2121 O-Z Gedney 00783126575026
XTP2404 O-Z Gedney 00783126575040
S-1/0 Penn-Union 00785037593038
E-1/0 Thomas & Betts n/a
10H Thomas & Betts 00783786200146
E 1/0 D Thomas & Betts n/a
8T Thomas & Betts n/a
696 Topaz 00751338173101
IK1/0 UTILCO n/a

* All prices subject to change.

Begin Live Chat