0537181480 - 4" Insulating Sleeve

Ty-Rap

  • $143.86 (Each)
  • $143.86 (Each)

  • $7,192.92 (Per 50)

  • $14,385.85 (Per 100)

Availability: Currently Out Of Stock
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
0537181480
Manufacturer
Ty-Rap
Manufacturer's Part Number
053-71814-80
Description
4" Insulating Sleeve
Insulating Sleeve, Nylon Material, 4 In Recovered Diameter, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
786210466781 / 5414363003724 / 00786210466781
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.86 (Each)
Carton
$7,192.92 (Per 50)
Resources
Images
 
 
0537181480 - Small Image
 
0537181480 - Large Image
Other Links
 
 
0537181480 - Other
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
Nylon
Descriptions
Product Type
Insulating Sleeve
Long Description
Insulating Sleeve, Nylon Material, 4 in Recovered Diameter, 0.01 lb/EA
Short Description
4" Insulating Sleeve, Nylon
Special Features
Especially Suited for use with Flexible Metallic Conduit
Description
4" INSULATING SLEEVE
extra long description
ABB 053-71814-80 4IN INSULATING SLE
Additional Information
Maximum Recovered Diameter
4 in
Standards Met
UL Listed E23018;CSA Certified
Made in USA
yes
package quantity
50 CT
Knockouts
true
Manufacturer Information
Manufacturers Part Number
053-71814-80
Brand
Ty-Rap
sub brand
Ty-Rap
GTIN
00786210466781
UPC
786210466781
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Insulating Sleeve
Packaging
Weight
0.01 lb/EA
Weight per each
0.01
Carton
50
Uses, Certifications, and Standards
Application
Snaps into a Regular Bushing to make a UL Listed Insulated Bushing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat