LEDRT56700930FL8 - *Delisted* 10W Led DWNLT 30K 700LM

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
LEDRT56700930FL8
Manufacturer
Sylvania
Manufacturer's Part Number
LEDRT56700930FL80/74291
Description
*Delisted* 10W Led DWNLT 30K 700LM
OBS5ST9SC3SMWHE26 700LM, 3000K, 90CRI, 5/6IN Led Recessed Downlight Kit Replacing Up to 65W Incandescent BR30. Medium Base Socket Adaptor and Integrated White Trim Included, Smooth Reflector.
Slang Terms

Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
046135742910 / 00046135742910
Weight per unit
1.2749 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LEDRT56700930FL8 - Small Image
 
LEDRT56700930FL8 - Large Image
 
LEDRT56700930FL8 - Large Image
Attachments
 
 
LEDRT56700930FL8 - Specification Sheet
Tech Bulletins
 
 
LEDRT56700930FL8 - Tech Bulletin
Other Links
 
 
LEDRT56700930FL8 - Other
 
LEDRT56700930FL8 - Other
 
LEDRT56700930FL8 - Other
Features
Voltage Rating
120 V ac
Wattage
10.00
Shape
SPECIAL
Material, Color, and Finish
Base Type
E26 Medium
Color
White
color temperature
3000
color rendering index (cri)
90
Dimensions and Weight
Height
3.35 in
Descriptions
Product Type
Recessed Downlight Kit
Recessed Downlighting
Short Description
Recessed Downlight Kit, 120 VAC, 13W, 40K
Description
*DELISTED* 10W LED DWNLT 30K 700LM
extra long description
SYL LEDRT56700930FL80/74291 LEDRT56
Long Description
OBS5ST9SC3SMWHE26 700lm, 3000K,90CRI, 5/6in LED recessed downlight kit replacing up to 65W incandescent BR30. Medium base socket adaptor and integrated white trim included, Smooth reflector.
Additional Information
Standards Met
RoHS Compliant
package quantity
1 CT;2 Pk
beam angle
110
Voltage
120.00 V
average life
50000
lumens
700
Base
E26 Medium
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LEDRT56700930FL80/74291
sub brand
Ultra
GTIN
00046135742910
UPC
046135742910
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight
1.2749 lb
Weight per each
1.2749
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Healthcare;Hospitality;Office;Property Management;Residential;Retail;Indoor/Outdoor;Dry/Damp/Wet Location;Flood
You must have an account to view stock levels
These alternate items can be purchased instead of LEDRT56700930FL8.
Jump To:

Similar Items

Similar items are close alternatives to LEDRT56700930FL8, though they may not be 100% alike.

Syl Led/RT5/6/725/930/G2/Cec/40629
  • Our Part #: LEDRT56725930G2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED/RT5/6/725/930/G2/CEC/40629
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.01)
LEDRT56725930G2 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.01

Each

QTY:
Each
Add
OBS73395 700LM 3000K Led Recessed Downlight Kit Replacing Up to 65W Incandescent...
  • Our Part #: LEDRT56700830FL8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LEDRT56700830FL80/73395
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
LEDRT56700830FL8 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.