LEDRT4675930G2CE - *Delisted* 4" Led Retro 30K 675LM

Ledvance LLC

  • $24.03 (Each)
  • $24.03 (Each)

  • $240.30 (Per 10)
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
LEDRT4675930G2CE
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED/RT4/675/930/G2/CEC/40625
Description
*Delisted* 4" Led Retro 30K 675LM
OBS40625 Led RT4, 8W, Dimmable, 92CRI, 675 Lumen, 3000K, 50000 Life
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135406256 / 4058118145010 / 00046135406256
Weight per unit
0.5234 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.03 (Each)
Carton
$240.30 (Per 10)
Resources
Images
 
 
LEDRT4675930G2CE - Small Image
 
LEDRT4675930G2CE - Large Image
 
Small Image - Small Image
Attachments
 
 
LEDRT4675930G2CE - Specification Sheet
Tech Bulletins
 
 
LEDRT4675930G2CE - Tech Bulletin
Other Links
 
 
LEDRT4675930G2CE - Other
 
LEDRT4675930G2CE - Other
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
120.00
Wattage
8.00
Lamp Type
LED RT4
Shape
SPECIAL
Material, Color, and Finish
color rendering index (cri)
92
Dimensions and Weight
Size
5.51
Descriptions
Product Type
LEDRT4675930G2CEC 4/CS 1/Sku
extra long description
SYL LED/RT4/675/930/G2/CEC/40625 LE
Long Description
OBS40625 LED RT4, 8W, Dimmable, 92CRI, 675 Lumen, 3000K, 50000 life
Description
*DELISTED* 4" LED RETRO 30K 675LM
Additional Information
Voltage
120.00 V
average life
50000
lumens
675
Base
E26 Medium
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED/RT4/675/930/G2/CEC/40625
GTIN
00046135406256
UPC
046135406256
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.5234
Carton
10
Uses, Certifications, and Standards
standard
FCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LEDRT4675930G2CE.
Jump To:

Similar Items

Similar items are close alternatives to LEDRT4675930G2CE, though they may not be 100% alike.

OBS74286 600LM. 3000K, 90CRI, 4IN Led Recessed Downlight Kit Replacing Up to 50W...
  • Our Part #: LEDRT4600930FL80
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LEDRT4600930FL80/74286
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LEDRT4600930FL80 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat