LED14A19F83510Y - 14W Led A19 35K 80CRI 1500LM ND

Sylvania

  • $3.58 (Each)
  • $3.58 (Each)

  • $21.48 (Per 6)
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
LED14A19F83510Y
Manufacturer
Sylvania
Manufacturer's Part Number
78098
Description
14W Led A19 35K 80CRI 1500LM ND
Led A19, 14W, 80CRI, 1500 Lumen, 3500K, 11000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135780981 / 00046135780981
Weight per unit
0.3117 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.58 (Each)
Standard Packaging
$21.48 (Per 6)
Resources
Images
 
 
LED14A19F83510Y - Large Image
 
LED14A19F83510Y - Large Image
Attachments
 
 
LED14A19F83510Y - Specification Sheet
Other Links
 
 
LED14A19F83510Y - Other
 
LED14A19F83510Y - Other
 
LED14A19F83510Y - Other
Tech Bulletins
 
 
LED14A19F83510Y - Tech Bulletin
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
Glass
Voltage Rating
120.00
Wattage
14.00
Shape
A19
Lamp Type
LED A19
Material, Color, and Finish
Color Rendering Index
80
Finish
Frosted
Base Type
E26 Medium
color temperature
3500 k
color rendering index (cri)
80
Style
A-shape
Dimensions and Weight
Length
4.29 in
Size
2.36
Descriptions
Product Type
A21 LED Lamp
Short Description
A21 LED Lamp, 3500K, 14W, 120V
Description
14W LED A19 35K 80CRI 1500LM ND
extra long description
SYL LED14A19F83510YVRP/78098 LED14A
Long Description
LED A19, 14W, 80CRI, 1500 Lumen, 3500K, 11000 life
Additional Information
Brightness (Lumens)
1500 lm
Standards Met
cETLus Listed
package quantity
6 CA;1 PK
average life
11000 h
lumens
1,500
Voltage
120.00 V
Base
E26 Medium
Manufacturer Information
Manufacturers Part Number
78098
Brand
SYLVANIA
GTIN
00046135780981
UPC
046135780981
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight
0.3117 lb
Weight per each
0.3117
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED14A19F83510Y.
Jump To:

Similar Items

Similar items are close alternatives to LED14A19F83510Y, though they may not be 100% alike.

100W Equiv., 16W, 1600 Lumen, A21, E26, =80 Cri, Dimmable, 3000K
  • Our Part #: LED16A210830
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED16A21-O-830
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 60 ($323.40) ·
LED16A210830 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat