FT40DL835RSEC0 - 40W 4 Pin Twin Tube Biax 2G11 3500K Compact Fluor

Sylvania

  • $7.84 (Each)
  • $7.84 (Each)

  • $78.40 (Per 10)
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
FT40DL835RSEC0
Manufacturer
Sylvania
Manufacturer's Part Number
FT40DL/835/RS/ECO/20585
Description
40W 4 Pin Twin Tube Biax 2G11 3500K Compact Fluor
Dulux 40W Long Compact Fluorescent Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, Ecologic For Use On Magnetic, Electronic and Dimming Ballasts
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135205859 / 00046135205859
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.84 (Each)
Standard Packaging
$78.40 (Per 10)
Resources
Images
 
 
FT40DL835RSEC0 - Small Image
 
FT40DL835RSEC0 - Large Image
 
FT40DL835RSEC0 - Large Image
MSDS Sheets
 
 
FT40DL835RSEC0 - MSDS Sheet
Attachments
 
 
FT40DL835RSEC0 - Specification Sheet
Tech Bulletins
 
 
FT40DL835RSEC0 - Tech Bulletin
Other Links
 
 
FT40DL835RSEC0 - Other
 
FT40DL835RSEC0 - Other
 
FT40DL835RSEC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40
Lamp Type
DULUX L
Ballast Type
Electronic and Dimming
Shape
T5
amperage rating
Ballast Dependent
Material, Color, and Finish
Finish
Phosphor Coated
color temperature
3500 k
Base Type
2G11
Color Rendering Index
82
color rendering index (cri)
80 - 89
Dimensions and Weight
Diameter
0.709 in;18 mm
Length
22.4 in;573 mm
Descriptions
Product Type
Compact Fluorescent Lamp
Description
40W 4 PIN TWIN TUBE BIAX 2G11 3500K COMPACT FLUOR
Short Description
Compact Fluorescent Lamp, 40 W, 2G11, 4100k
Special Features
Approximate Initial Lumens after 100 hours Operation
extra long description
SYL FT40DL/835/RS/ECO/20585 FT40DL8
Long Description
DULUX 40W long compact fluorescent lamp with 4 pin base, 3500K color temperature, 82 CRI, ECOLOGIC for use on magnetic, electronic and dimming ballasts
Additional Information
bulb shape
T5
average life
20000 h
Brightness (Lumens)
3150 lm
dimmable
Yes
start type
Rapid Start
Standards Met
ANSI C78.901 - 2001
package quantity
10 CA
GREEN CERTIFICATION
Yes
Base
2G11
lumens
3150
total harmonic distortion
Ballast Dependent
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FT40DL/835/RS/ECO/20585
GTIN
00046135205859
UPC
046135205859
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight
0.41 lb/EA
Weight per each
0.41
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
ANSI C78.901 - 2001
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FT40DL835RSEC0.
Jump To:

Similar Items

Similar items are close alternatives to FT40DL835RSEC0, though they may not be 100% alike.

Ge, 40 WTT, 126 V, 3150 LM, 3500 KV, 82 Cri, 22.5 In Length, 4-Pin (2G11) Base, ...
  • Our Part #: F4030BXSPX35
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F40/30BX/SPX35
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 10 ($137.70) ·
F4030BXSPX35 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.77

Each

QTY:
Each
Add
40W Twin Tube Long CFL Cool White 2G11 Base, Box
  • Our Part #: 702200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 0702200
  • Manufacturer: Westinghouse Lighting
  • Find: Similar Items
  • Pkg Sizes: 25 ($245.50) ·
702200 - Westinghouse Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$9.82

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FT40DL835RSEC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
F40/30BX/SPX35 GE Lighting 00043168166485
FT40W/2G11/RS/835 NEMA Generic n/a
FT40DL835RSECO Osram Sylvania 00046135205859
PL-L40W/835/RS/IS Philips Lighting n/a
S6767 FT40DL/835/RS Satco n/a

* All prices subject to change.

Begin Live Chat