FC12T9CWRS - 32W T9 12" Cir-C-Line 60 Cri Cool White Fluor

Osram Sylvania Inc.

  • $17.45 (Each)
  • $17.45 (Each)

  • $209.40 (Per 12)
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
FC12T9CWRS
Manufacturer
Osram Sylvania Inc.
Manufacturer's Part Number
FC12T9/CW/RS
Description
32W T9 12" Cir-C-Line 60 Cri Cool White Fluor
Obs20142
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Circular La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135201424 / 00046135201424
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.45 (Each)
Standard Packaging
$209.40 (Per 12)
Resources
Images
 
 
FC12T9CWRS - Small Image
 
FC12T9CWRS - Large Image
Attachments
 
 
FC12T9CWRS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Initial Intensity
1925 LUMEN
Wattage
32 W
Material, Color, and Finish
Base Type
4 PIN
Style
COOL WHITE, INSIDE FROST, SIDE ALUMINIZED
Color Temperature in Kelvin
4200 K
Color Rendering Index
62 W
Descriptions
Product Type
Linear Fluorescent Lamp
Description
32W T9 12" CIR-C-LINE 60 CRI COOL WHITE FLUOR
extra long description
RAPID START; 32 W; 12 INCH NOMINAL LENGTH; SHAPE DESIGNATION T9; STYLE COOL WHITE, INSIDE FROST, SIDE ALUMINIZED; 4 PIN BASE; INITIAL INTENSITY 1925 LUMEN; COLOR RENDERING INDEX 62; COLOR TEMPERATURE 4200 K; LIFE 15000 HR; STANDARD PACKAGE 12; CIRCLINE BRAND; APPLICABLE STANDARD ANSI, IEC, IES; APPLICATION COMMERCIAL/INDUSTRIAL/RESIDENTIAL LIGHTING; CONSTRUCTION STANDARD TUBE
Long Description
LAMP, RAPID START; 32 W; 12 INCH NOMINAL LENGTH; SHAPE DESIGNATION T9; STYLE COOL WHITE, INSIDE FROST, SIDE ALUMINIZED; 4 PIN BASE; INITIAL INTENSITY 1925 LUMEN; COLOR RENDERING INDEX 62; COLOR TEMPERATURE 4200 K; LIFE 15000 HR; STANDARD PACKAGE 12
Additional Information
APPLICABLE STANDARD ANSI, IEC, IES; APPLICATION COMMERCIAL/INDUSTRIAL/RESIDENTIAL LIGHTING; CONSTRUCTION STANDARD TUBE
Commodity Description
LINEAR FLUORESCENT CIRCULAR LAMPS
Additional Information
Nominal Length
12 INCH
Manufacturer Information
Brand
OSRAM SYLVANIA
Manufacturers Part Number
FC12T9/CW/RS
GTIN
00046135201424
UPC
046135201424
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
RAPID START
Packaging
Standard Package
51869
Weight per each
8
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FC12T9CWRS.
Jump To:

Similar Items

Similar items are close alternatives to FC12T9CWRS, though they may not be 100% alike.

Ge Garage & Basement Circline 32 Watt T9 Circline 1-Pack
  • Our Part #: FC12T9CW
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: FC12T9/CW
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($140.40) ·
FC12T9CW - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.70

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat