F40DSGN50 - 40W T12 48" 5000K 90 Cri Bi-Pin Fluorescent

Sylvania

  • $7.42 (Each)
  • $7.42 (Each)

  • $222.60 (Per 30)
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
F40DSGN50
Manufacturer
Sylvania
Manufacturer's Part Number
F40DSGN50/24683
Description
40W T12 48" 5000K 90 Cri Bi-Pin Fluorescent
40W, T12 Rapid Start Fluorescent Lamp, DSGN 50 Phosphor, 5000K Color Temperature, 90 Cri. 20000 Avg Rated Life At 3 HRS/Start, 28800 Avg Rated Life At 12 HRS/Start. Vivid Color: High Cri Lamps For Color Critical Applications.
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135246838 / 00046135246838
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.42 (Each)
Standard Packaging
$222.60 (Per 30)
Resources
Images
 
 
F40DSGN50 - Large Image
 
F40DSGN50 - Small Image
Attachments
 
 
F40DSGN50 - Specification Sheet
Tech Bulletins
 
 
F40DSGN50 - Tech Bulletin
Other Links
 
 
F40DSGN50 - Other
 
F40DSGN50 - Other
 
F40DSGN50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
RAPID START
Shape
T12
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
90
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.5 in
Length
47.78
Descriptions
Product Type
F40DSGN50 30/CS 1/Sku
Description
40W T12 48" 5000K 90 CRI BI-PIN FLUORESCENT
extra long description
SYL F40DSGN50/24683 F40DSGN50 30/CS
Long Description
40W, T12 rapid start fluorescent lamp, DSGN 50 phosphor, 5000K color temperature, 90 CRI. 20000 Avg rated life at 3 hrs/start, 28800 Avg rated life at 12 hrs/start. VIVID Color: High CRI lamps for color critical applications.
Additional Information
average life
20000
lumens
2200
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
start type
RAPID START/PREHEAT
bulb type
T12
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F40DSGN50/24683
GTIN
00046135246838
UPC
046135246838
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.65
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F40DSGN50.
Jump To:

Similar Items

Similar items are close alternatives to F40DSGN50, though they may not be 100% alike.

Ge Ecolux®, 40 WTT, 2250 LM, 5000 KV, 90 Cri, 1.5 In Diameter, 48 In Length, Med...
  • Our Part #: F40C50EC0
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: F40C50/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 30 ($217.20) ·
F40C50EC0 - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F40DSGN50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
13794 GE Lighting 00043168137942
80096 GE Lighting 00043168800969
80199 GE Lighting 00043168801997
24683 Osram Sylvania 00046135246838
F40/C50 Philips Lighting n/a

* All prices subject to change.

Begin Live Chat