F30T12CWRS - 30W T12 36" Cool White 60 Cri Bi-Pin Rapid Start

Sylvania

  • $4.32 (Each)
  • $4.32 (Each)

  • $129.60 (Per 30)
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
F30T12CWRS
Manufacturer
Sylvania
Manufacturer's Part Number
F30T12/CW/RS/23476
Description
30W T12 36" Cool White 60 Cri Bi-Pin Rapid Start
30W, T12 Rapid Start Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri, 18000 Avg Rated Life At 3 HRS/Start
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135234767 / 00046135234767
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.32 (Each)
Standard Packaging
$129.60 (Per 30)
Resources
Images
 
 
F30T12CWRS - Large Image
 
F30T12CWRS - Small Image
Attachments
 
 
F30T12CWRS - Specification Sheet
Tech Bulletins
 
 
F30T12CWRS - Tech Bulletin
Other Links
 
 
F30T12CWRS - Other
 
F30T12CWRS - Other
 
F30T12CWRS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
30
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
RAPID START
Shape
T12
Material, Color, and Finish
Finish
Phosphor Coated
color temperature
4200
color rendering index (cri)
60
Dimensions and Weight
Diameter
1.5 in
Descriptions
Product Type
F30T12CWRS 30/CS 1/Sku
Description
30W T12 36" COOL WHITE 60 CRI BI-PIN RAPID START
extra long description
SYL F30T12/CW/RS/23476 F30T12CWRS 3
Long Description
30W, T12 rapid start fluorescent lamp, Cool White phosphor, 4200K color temperature, 60 CRI, 18000 Avg rated life at 3 hrs/start
Special Features
COOL WHITE
Additional Information
average life
18000
lumens
2200 Initial Lumens at 25 Degrees C
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
start type
Rapid Start
bulb type
T12
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F30T12/CW/RS/23476
GTIN
00046135234767
UPC
046135234767
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.66
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F30T12CWRS.
Jump To:

Similar Items

Similar items are close alternatives to F30T12CWRS, though they may not be 100% alike.

Linear Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 60, 18000 H Ave...
  • Our Part #: F30T12CWRSEC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F30T12/CW/RS/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 24 ($142.80) ·
F30T12CWRSEC0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.95

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F30T12CWRS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10357 GE Lighting 00043168103572
80084 GE Lighting 00043168800846
23476 Osram Sylvania 00046135234767
23493 Osram Sylvania 00046135234934
205591 Philips Lighting 00046677205591
F30/HL-COOL/ALTO-UPC FL Philips Lighting n/a

* All prices subject to change.

Begin Live Chat