F040841EC0 - 40W T8 60" 41K 82cri

Sylvania

  • $7.33 (Each)
  • $7.33 (Each)

  • $219.90 (Per 30)

Availability: Currently Out Of Stock
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
F040841EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO40/841/ECO/22146
Description
40W T8 60" 41K 82cri
40W, 60" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 82 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135221460 / 00046135221460
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.33 (Each)
Standard Packaging
$219.90 (Per 30)
Resources
Images
 
 
F040841EC0 - Small Image
 
F040841EC0 - Large Image
MSDS Sheets
 
 
F040841EC0 - MSDS Sheet
Attachments
 
 
F040841EC0 - Specification Sheet
Tech Bulletins
 
 
F040841EC0 - Tech Bulletin
Other Links
 
 
F040841EC0 - Other
 
F040841EC0 - Other
 
F040841EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
RAPID & INSTANT START
Shape
T8
Material, Color, and Finish
color rendering index (cri)
82
color temperature
4100
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1
Descriptions
Product Type
FO40841ECO 30/CS 1/Sku
Description
40W T8 60" 41K 82CRI
extra long description
SYL FO40841ECO/22146 FO40841ECO 30/
Long Description
40W, 60" MOL, T8 OCTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC
Additional Information
average life
30000
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
bulb type
T8
Manufacturer Information
Manufacturers Part Number
FO40/841/ECO/22146
Brand
SYLVANIA
GTIN
00046135221460
UPC
046135221460
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.53
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F040841EC0.
Jump To:

Cross Referenced

These items are similar to F040841EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
15952 GE Lighting 00043168159524
F40T8SPX41 GE Lighting 00043168226622
22104 Osram Sylvania 00046135221040
FO40841ECO Osram Sylvania 00046135221460
FO40841XPECO3 Osram Sylvania 00046135219160
F40T8TL841ALTO Philips Lighting 00046677368470
22104 Halco Lighting Technologies n/a
F40T8/741/M Halco Lighting Technologies n/a

* All prices subject to change.

Begin Live Chat