CF13DS841EC0 - 13W CFL 2-Pin 41K 82 Cri Mag Ballast

Sylvania

  • $2.48 (Each)
  • $2.48 (Each)

  • $124.00 (Per 50)
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
CF13DS841EC0
Manufacturer
Sylvania
Manufacturer's Part Number
CF13DS/841/ECO/21134
Description
13W CFL 2-Pin 41K 82 Cri Mag Ballast
Dulux 13W Single Compact Fluorescent Lamp With 2 Pin Base, 4100K Color Temperature, 82 Cri, Ecologic For Use On Magnetic Ballast
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135211348 / 00046135211348
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.48 (Each)
Standard Packaging
$124.00 (Per 50)
Resources
Images
 
 
CF13DS841EC0 - Large Image
 
CF13DS841EC0 - Small Image
 
CF13DS841EC0 - Large Image
Attachments
 
 
CF13DS841EC0 - Specification Sheet
Tech Bulletins
 
 
CF13DS841EC0 - Tech Bulletin
Other Links
 
 
CF13DS841EC0 - Other
 
CF13DS841EC0 - Other
 
CF13DS841EC0 - Other
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
120
Wattage
13
Shape
S (T4)
Ballast Type
Magnetic
Material, Color, and Finish
Base Type
GX23 2-Pin
Color Rendering Index
82
color temperature
4100 k
color rendering index (cri)
82
Dimensions and Weight
Diameter
0.472 in;12 mm
Descriptions
Description
13W CFL 2-PIN 41K 82 CRI MAG BALLAST
Product Type
Compact Fluorescent Lamp
extra long description
SYL CF13DS/841/ECO/21134 CF13DS841E
Short Description
Compact Fluorescent Lamp, 13 W, GX23 2-Pin, S (T4), 82 CRI, 4100K
Special Features
Ecologic for Use on Magnetic Ballast
Long Description
DULUX 13W single compact fluorescent lamp with 2 pin base, 4100K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast
Additional Information
bulb shape
S (T4)
average life
10000 h
Brightness (Lumens)
800 lm
package quantity
50 CA
GREEN CERTIFICATION
Yes
Voltage
120.00 V
lumens
800
Base
GX23
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF13DS/841/ECO/21134
GTIN
00046135211348
UPC
046135211348
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight
0.09 lb
Weight per each
0.09
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CF13DS841EC0.
Jump To:

Similar Items

Similar items are close alternatives to CF13DS841EC0, though they may not be 100% alike.

Compact Fluorescent Lamp, GX23 2-Pin Base, A21 Bulb Shape, 82, 10000 H Average L...
  • Our Part #: F13BX841EC0
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: F13BX/841/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 10 ($53.00) ·
F13BX841EC0 - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.30

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat